801330 - 9IN LD Por Side Out SKT

Satco

  • $6.72 (Each)
  • $6.72 (Each)

  • $1,344.00 (Per 200)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
801330
Manufacturer
Satco
Manufacturer's Part Number
801330
Description
9IN LD Por Side Out SKT
Keyless Porcelain Socket With Side Mount Bushing; 1/8 Ips Cap; 9IN Awm BMW 150C Leads; CSSNP Screw Shell; Glazed; 660W; 250V
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Hid Lampholders Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
045923813306 / 00045923813306
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.72 (Each)
Standard Packaging
$1,344.00 (Per 200)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
801330 - Large Image
Attachments
 
 
801330 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Wattage
660 W
Terminal Type
9 Inch AWM Lead
Voltage Rating
250 V
Material, Color, and Finish
Body Material
GLAZED PORCELAIN
Dimensions and Weight
Size
1.5 Inch W x 2.125 Inch H
Descriptions
Product Type
Incandescent Lamp Socket
Description
9IN LD POR SIDE OUT SKT
Long Description
INCANDESCENT LAMP SOCKET, 1.5 INCH W X 2.125 INCH H SIZE; UL (CANADA AND US) APPROVAL; 250 V VOLTAGE RATING; 1/8 INCH IPS CAP SIDE MOUNT BUSHING MOUNTING; GLAZED PORCELAIN BODY MATERIAL; 660 W LAMP WATTAGE; 9 INCH AWM LEAD TERMINAL TYPE; MEDIUM LAMP BASE
extra long description
1.5 INCH W X 2.125 INCH H SIZE; UL (CANADA AND US) APPROVAL; 250 V VOLTAGE RATING; 1/8 INCH IPS CAP SIDE MOUNT BUSHING MOUNTING; GLAZED PORCELAIN BODY MATERIAL; 660 W LAMP WATTAGE; 9 INCH AWM LEAD TERMINAL TYPE; MEDIUM LAMP BASE
Commodity Description
HID LAMPHOLDERS
Additional Information
Lamp Base
MEDIUM
Manufacturer Information
Manufacturers Part Number
801330
Brand
Satco
GTIN
00045923813306
UPC
045923813306
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Packaging
Weight per each
0.2
Carton
1
Package
200
Uses, Certifications, and Standards
Mounting
1/8 Inch IPS Cap Side Mount Bushing
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat