S1906 - 13W T5 21" 42K 62 Cri Mini Bi-Pin Preheat

Satco

  • $3.77 (Each)
  • $3.77 (Each)

  • $37.70 (Per 10)

In-Stock: 7 available locally (Tyler, TX) ( change location)
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
S1906
Manufacturer
Satco
Manufacturer's Part Number
S1906
Description
13W T5 21" 42K 62 Cri Mini Bi-Pin Preheat
Fluorescent T5 Preheat Lamp, Designation: F13T5/CW, 13 WTT, T5 Shape, G5 Miniature Bi Pin Base, 5000 HR, Lumens: 860 LM Initial, 4200 Deg K Color Temperature, Cool White 62 Cri, 20-29/32 In Length, 5/8 In Diameter
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
045923019067 / 00045923019067
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.77 (Each)
Carton
$37.70 (Per 10)
Stock Availability
Tyler
7 (Check another store)
All Stores
73
Resources
Images
 
 
S1906 - Small Image
 
S1906 - Large Image
Attachments
 
 
S1906 - Specification Sheet
Other Links
 
 
S1906 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Type A
Shape
T5
Wattage
13
Material, Color, and Finish
Color
White
Color Rendering Index (Cri)
60+
Color Temperature
4200
Dimensions and Weight
Diameter
0.63
Length
20.91
Descriptions
Description
13W T5 21" 42K 62 CRI MINI BI-PIN PREHEAT
Extra Long Description
SATCO S1906 F13T5/CW
Long Description
Fluorescent T5 Preheat Lamp, Designation: F13T5/CW, 13 WTT, T5 Shape, G5 Miniature Bi Pin Base, 5000 HR, Lumens: 860 LM Initial, 4200 DEG K Color Temperature, Cool White 62 CRI, 20-29/32 IN Length, 5/8 IN Diameter
Product Type
F13T5/CW
Special Features
ANSI Base: G5;Color Temp: Cool White;DLC Approved: False;Efficacy: 66.15 LPW;Hg Content: 5;Location Rating: Dry;Operating Temp: Ballast Dependent;T24 Compliant: False;Warranty: 3-Years
Additional Information
Average Life
5000
Beam Angle
360
Lumens
860
Socket Type
G5
Warranty
Avg. Rated Hour Limited
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S1906
GTIN
00045923019067
UPC
045923019067
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Fluorescent Linear
Packaging
Weight per each
0.14
Carton
10
Uses, Certifications, and Standards
Application
Fluorescent
Operating Temperature
Ballast Dependent
Standard
Not Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 73

Location search:

Greater Tyler Area

Location Stock Available
Terrell
1 View Store
Tyler
7 View Store

Distribution Centers

Location Stock Available
Longview
6 View Store

A-L

Location Stock Available
Clovis
35 View Store

M-Z

Location Stock Available
Roswell
24 View Store
These alternate items can be purchased instead of S1906.
Jump To:

Similar Items

Similar items are close alternatives to S1906, though they may not be 100% alike.

Cross Referenced

These items are similar to S1906 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
501113 F13T5CW Bulbrite Industries n/a
S1906 Satco 00045923019067

* All prices subject to change.

Begin Live Chat