S29390 - 18W Led Hid RPLCMT 50K 1P

Satco

  • $52.17 (Each)
  • $52.17 (Each)

Availability: Currently Out Of Stock
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
S29390
Manufacturer
Satco
Manufacturer's Part Number
S29390
Description
18W Led Hid RPLCMT 50K 1P
Led Hid Lamp, Corncab Shape, 300 ° Beam Angle, 5000 K, 2400 LM Brightness (Lumens), 18 W, 100 to 277 V Ac, White, 50000 H Average Life, Medium Base, Non Dimmable, 2.75 In Diameter, 6.78 In Height, 5 Yr Warranty, 1.04 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923293900 / 00045923293900
Weight per unit
1.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.17 (Each)
Carton
$52.17 (Each)
Resources
Images
 
 
S29390 - Small Image
 
S29390 - Large Image
Attachments
 
 
S29390 - Specification Sheet
 
S29390 - Specification Sheet
 
S29390 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
18 W
Voltage Rating
100 to 277 V ac
Shape
Corncab
connection
Medium
Material, Color, and Finish
Color
White
color temperature
5000 k
Finish
white
Base Type
Medium
Dimensions and Weight
Size
MOL: 6.78, MOL: 2.75
Diameter
2.75 in
Height
6.78 in
Descriptions
Special Features
Burning Position: Universal ; CEC: TBD ; Dimmable: Non-Dimmable ; Minimum Compartment Size: Width 6 in. Length 6 in. Depth 8.5 in. ; Operating Temp: -20C (-4F) to a maximum of +40C (+104F) ; Temperature (K): 5000 ; Color Temperature: Natural Light ; 300 degree beam spread ; Incandescent Equivalence: 120 ; Fluorescent Equivalence: 32 ; 5 Year Limited Warranty
Product Type
LED HID Lamp
Description
18W LED HID RPLCMT 50K 1P
Long Description
LED HID Lamp, Corncab Shape, 300 ° Beam Angle, 5000 K, 2400 lm Brightness (Lumens), 18 W, 100 to 277 V ac, White, 50000 h Average Life, Medium Base, Non Dimmable, 2.75 in Diameter, 6.78 in Height, 5 yr Warranty, 1.04 lb
Short Description
LED HID Lamp, 5000K, 2400 lm, 18W, 100 to 277VAC
Additional Information
lumens
2.4k
average life
50000 h
Fixture Type
Corncob Lamp
beam angle
300 °
Brightness (Lumens)
2400 lm
Warranty
5 yr
Standards Met
cULus Listed
package quantity
1 ct
Manufacturer Information
sub brand
Satco
Manufacturers Part Number
S29390
Brand
Satco
GTIN
00045923293900
UPC
045923293900
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
LED HID Replacement
Availability
Manufacturer Status
Inactive
Packaging
Weight
1.04 lb
Weight per each
1.21
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed Damp
Application
Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S29390.
Jump To:

Similar Items

Similar items are close alternatives to S29390, though they may not be 100% alike.

Satco S39390 18W/Led/Hid/5000K/100-
  • Our Part #: S39390
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S39390
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($28.77) ·
S39390 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$28.77

Each

QTY:
Each
Add
18W Led Hid RPLCMT 50K 100-277V
  • Our Part #: S9390
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S9390
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
S9390 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat