S29391 - 22W Led Hid RPLCMNT 50K

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S29391
Manufacturer
Satco
Manufacturer's Part Number
S29391
Description
22W Led Hid RPLCMNT 50K
Led Hid Lamp, Corncab Shape, 300 ° Beam Angle, 5000 K, 2950 LM Brightness (Lumens), 22 W, 100 to 277 V Ac, White, 50000 H Average Life, Medium Base, Non Dimmable, 2.75 In Diameter, 7.56 In Height, 5 Yr Warranty, 1.15 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923293917 / 00045923293917
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S29391 - Small Image
 
S29391 - Large Image
Attachments
 
 
S29391 - Specification Sheet
 
S29391 - Specification Sheet
 
S29391 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Corncab
Wattage
22 W
Voltage Rating
100 to 277 V ac
connection
Medium
Material, Color, and Finish
color temperature
5000 k
Finish
white
Base Type
Medium
Color
White
Dimensions and Weight
Diameter
2.75 in
Height
7.56 in
Size
MOL: 7.56, MOL: 2.75
Descriptions
Product Type
LED HID Lamp
Description
22W LED HID RPLCMNT 50K
Long Description
LED HID Lamp, Corncab Shape, 300 ° Beam Angle, 5000 K, 2950 lm Brightness (Lumens), 22 W, 100 to 277 V ac, White, 50000 h Average Life, Medium Base, Non Dimmable, 2.75 in Diameter, 7.56 in Height, 5 yr Warranty, 1.15 lb
Short Description
LED HID Lamp, 5000K, 2950 lm, 22W, 100 to 277VAC
Special Features
Burning Position: Universal ; CEC: Exempt - >2600 Lumens ; Dimmable: Non-Dimmable ; Minimum Compartment Size: Width 6 in. Length 6 in. Depth 8.5 in. ; Operating Temp: -20C (-4F) to a maximum of +40C (+104F) ; Temperature (K): 5000 ; Color Temperature: Natural Light ; 300 degree beam spread ; Incandescent Equivalence: 150 ; Fluorescent Equivalence: 40 ; 5 Year Limited Warranty
Additional Information
beam angle
300 °
Brightness (Lumens)
2950 lm
average life
50000 h
Warranty
5 yr
Standards Met
cULus Listed
package quantity
1 ct
lumens
2.95k
Fixture Type
Corncob Lamp
Manufacturer Information
Manufacturers Part Number
S29391
Brand
Satco
sub brand
Satco
GTIN
00045923293917
UPC
045923293917
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
LED HID Replacement
Availability
Manufacturer Status
Inactive
Packaging
Weight
1.15 lb
Weight per each
1.3
Carton
1
Uses, Certifications, and Standards
Application
Damp Location
standard
cULus Listed Damp
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat