S29394 - 54W Led/Hid 50K 100-277VP

Satco

  • $88.56 (Each)
  • $88.56 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S29394
Manufacturer
Satco
Manufacturer's Part Number
S29394
Description
54W Led/Hid 50K 100-277VP
Led Hid Lamp, Corncab Shape, 300 ° Beam Angle, 5000 K, 7200 LM Brightness (Lumens), 54 W, 100 to 277 V Ac, White, 50000 H Average Life, Mogul Base, Non Dimmable, 3.69 In Diameter, 10.75 In Height, 5 Yr Warranty, 2.64 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923293948 / 00045923293948
Weight per unit
2.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.56 (Each)
Resources
Images
 
 
S29394 - Small Image
 
S29394 - Large Image
Attachments
 
 
S29394 - Specification Sheet
 
S29394 - Specification Sheet
 
S29394 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
100 to 277 V ac
Wattage
54 W
Shape
Corncab
connection
Mogul Extended
Material, Color, and Finish
Color
White
color temperature
5000 k
Finish
white
Base Type
Mogul
Dimensions and Weight
Size
MOL: 10.75, MOL: 3.69
Diameter
3.69 in
Height
10.75 in
Descriptions
Special Features
Burning Position: Universal ; CEC: Exempt - Base Not Regulated ; Dimmable: Non-Dimmable ; Minimum Compartment Size: Width 9.25 in. Length 9.25 in. Depth 17.3 in. ; Operating Temp: -20C (-4F) to a maximum of +40C (+104F) ; Temperature (K): 5000 ; Color Temperature: Natural Light ; 300 degree beam spread ; Incandescent Equivalence: 300 ; Fluorescent Equivalence: 85 ; 5 Year Limited Warranty
Product Type
LED HID Lamp
Description
54W LED/HID 50K 100-277VP
Long Description
LED HID Lamp, Corncab Shape, 300 ° Beam Angle, 5000 K, 7200 lm Brightness (Lumens), 54 W, 100 to 277 V ac, White, 50000 h Average Life, Mogul Base, Non Dimmable, 3.69 in Diameter, 10.75 in Height, 5 yr Warranty, 2.64 lb
Short Description
LED HID Lamp, 5000K, 7200 lm, 54W, 100 to 277VAC
Additional Information
average life
50000 h
lumens
7.2k
Fixture Type
Corncob Lamp
beam angle
300 °
Brightness (Lumens)
7200 lm
Warranty
5 yr
Standards Met
cULus Listed
package quantity
1 ct
Manufacturer Information
sub brand
Satco
Manufacturers Part Number
S29394
Brand
Satco
GTIN
00045923293948
UPC
045923293948
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
LED HID Replacement
Availability
Manufacturer Status
Inactive
Packaging
Weight
2.64 lb
Weight per each
2.83
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed Wet
Application
Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat