S29394 - 54W Led/Hid 50K 100-277VP

Satco

  • $88.56 (Each)
  • $88.56 (Each)
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
S29394
Manufacturer
Satco
Manufacturer's Part Number
S29394
Description
54W Led/Hid 50K 100-277VP
Led Hid Lamp, Corncab Shape, 300 ° Beam Angle, 5000 K, 7200 LM Brightness (Lumens), 54 W, 100 to 277 V Ac, White, 50000 H Average Life, Mogul Base, Non Dimmable, 3.69 In Diameter, 10.75 In Height, 5 Yr Warranty, 2.64 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923293948 / 00045923293948
Weight per unit
2.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.56 (Each)
Resources
Images
 
 
S29394 - Small Image
 
S29394 - Large Image
Attachments
 
 
S29394 - Specification Sheet
 
S29394 - Specification Sheet
 
S29394 - Specification Sheet
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
100 to 277 V ac
Wattage
54 W
Shape
Corncab
connection
Mogul Extended
Material, Color, and Finish
Color
White
color temperature
5000 k
Finish
white
Base Type
Mogul
Dimensions and Weight
Size
MOL: 10.75, MOL: 3.69
Diameter
3.69 in
Height
10.75 in
Descriptions
Special Features
Burning Position: Universal ; CEC: Exempt - Base Not Regulated ; Dimmable: Non-Dimmable ; Minimum Compartment Size: Width 9.25 in. Length 9.25 in. Depth 17.3 in. ; Operating Temp: -20C (-4F) to a maximum of +40C (+104F) ; Temperature (K): 5000 ; Color Temperature: Natural Light ; 300 degree beam spread ; Incandescent Equivalence: 300 ; Fluorescent Equivalence: 85 ; 5 Year Limited Warranty
Product Type
LED HID Lamp
Description
54W LED/HID 50K 100-277VP
Long Description
LED HID Lamp, Corncab Shape, 300 ° Beam Angle, 5000 K, 7200 lm Brightness (Lumens), 54 W, 100 to 277 V ac, White, 50000 h Average Life, Mogul Base, Non Dimmable, 3.69 in Diameter, 10.75 in Height, 5 yr Warranty, 2.64 lb
Short Description
LED HID Lamp, 5000K, 7200 lm, 54W, 100 to 277VAC
Additional Information
average life
50000 h
lumens
7.2k
Fixture Type
Corncob Lamp
beam angle
300 °
Brightness (Lumens)
7200 lm
Warranty
5 yr
Standards Met
cULus Listed
package quantity
1 ct
Manufacturer Information
sub brand
Satco
Manufacturers Part Number
S29394
Brand
Satco
GTIN
00045923293948
UPC
045923293948
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
LED HID Replacement
Availability
Manufacturer Status
Inactive
Packaging
Weight
2.64 lb
Weight per each
2.83
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed Wet
Application
Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S29394.
Jump To:

Similar Items

Similar items are close alternatives to S29394, though they may not be 100% alike.

Satco S39394 54W/Led/Hid/5000K/100-
  • Our Part #: S39394
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S39394
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($53.95) ·
S39394 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$53.95

Each

QTY:
Each
Add
Hid Replacement, Designation: 54W Hi-Pro Led - Hid Replacement - Mogul Base - 50...
  • Our Part #: S9394
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S9394
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
S9394 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat