S3912 - 15W T6 145V CLR Cndlbra Base

Satco

  • $1.68 (Each)
  • $1.68 (Each)

  • $16.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S3912
Manufacturer
Satco
Manufacturer's Part Number
S3912
Description
15W T6 145V CLR Cndlbra Base
T6 Incandescent Tubular Lamp, 90 LM Brightness (Lumens), 15 W, 145 V, White, C-5A Filament, 2000 H Average Life, E12 Candelabra Base, Dimmable, 3/4 In Diameter, 3-5/8 In Length, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Tubular T Shape L Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
045923039126 / 00045923039126
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.68 (Each)
Carton
$16.80 (Per 10)
Resources
Images
 
 
S3912 - Small Image
 
S3912 - Large Image
Other Links
 
 
S3912 - Other
 
S3912 - Other
Attachments
 
 
S3912 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
15 W
Voltage Rating
145
Shape
T6
Material, Color, and Finish
Finish
white
Base Type
E12 Candelabra
Color
White
Dimensions and Weight
Diameter
3/4 in
Length
3-5/8 in
Descriptions
Description
15W T6 145V CLR CNDLBRA BASE
Product Type
T6 Incandescent Tubular Lamp
Long Description
T6 Incandescent Tubular Lamp, 90 lm Brightness (Lumens), 15 W, 145 V, White, C-5A Filament, 2000 h Average Life, E12 Candelabra Base, Dimmable, 3/4 in Diameter, 3-5/8 in Length, 0.02 lb
Short Description
T6 Incandescent Tubular Lamp, 90 lm, 15W, 145V
extra long description
SATCO S3912 15T6 145V CAND.BASE
Additional Information
Brightness (Lumens)
90 lm
Filament Type
C-5A
average life
2000 h
dimmable
Yes
Standards Met
RoHS Compliant
package quantity
120 PK;10 SL
lumens
90
Warranty
Avg. Rated Hour Limited
Base
Candelabra
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S3912
GTIN
00045923039126
UPC
045923039126
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
Indicator & Sign
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat