S39392 - *Discontinued* 36W Led Hid RPLC 50K Med Base

Satco

  • $43.15 (Each)
  • $43.15 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S39392
Manufacturer
Satco
Manufacturer's Part Number
S39392
Description
*Discontinued* 36W Led Hid RPLC 50K Med Base
Satco S39392 36W/Led/Hid/5000K/100-
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
045923303920 / 00045923303920
Weight per unit
2.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.15 (Each)
Resources
Images
 
 
S39392 - Large Image
 
S39392 - Small Image
Attachments
 
 
S39392 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Corncob
Voltage Rating
277
Wattage
36
Material
Plastic; Aluminum
Material, Color, and Finish
color temperature
5000
Dimensions and Weight
Diameter
3.34
Length
7.34
Descriptions
Product Type
36W/Led/Hid/5000K/100-277V/E26
Description
*DISCONTINUED* 36W LED HID RPLC 50K MED BASE
Long Description
SATCO S39392 36W/LED/HID/5000K/100-
Special Features
Warranty: 5 Year Limited ; Country of origin: China ; IP65 rated: Yes ; CEC: Lawful for sale in California ; Operating Temp: -20C (-4F) to a maximum of +40C (+104F) ; Safety Listing: cULus - Listed ; Beam spread: 300 degrees ; Burning position: Universal ; Color temp: Natural Light ; Incandescent equivalent: 200W ; Fluorescent equivalent: 55W ; HID equivalent: 150W ; Voltage:100-277V
Additional Information
beam angle
300
lumens
4680
Warranty
5 Year Limited - Hi-Pro
average life
50000
surge protection
Built-in surge protection - 4KV
Base
Medium
dimmable
No
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S39392
sub brand
Satco
GTIN
00045923303920
UPC
045923303920
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
HID Replacements
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
1.52
Weight per each
2.075
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S39392.
Jump To:

Similar Items

Similar items are close alternatives to S39392, though they may not be 100% alike.

36 Watt Led Hid Replacement - 80 Cri - 5000K - Medium Base - Economy Hi-Pro
  • Our Part #: S49392
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S49392
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($40.28) ·
S49392 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.28

Each

QTY:
Each
Add
OBS40874 36W Led Hid Retrofit Corn Lamp 5000K Medium Base
  • Our Part #: LED36HIDR850MED
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LED36HIDR850MED/40874
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($49.51) ·
LED36HIDR850MED - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$49.51

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat