S49392 - *Delisted* 36W Led Hid RPLC 50K Med Base 4968LM

Satco

  • $44.99 (Each)
  • $44.99 (Each)

In-Stock: 1 available locally (Waxahachie, TX) ( change location)
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
S49392
Manufacturer
Satco
Manufacturer's Part Number
S49392
Description
*Delisted* 36W Led Hid RPLC 50K Med Base 4968LM
36 Watt Led Hid Replacement - 80 Cri - 5000K - Medium Base - Economy Hi-Pro
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
045923493928 / 00045923493928
Weight per unit
1.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.99 (Each)
Stock Availability
Waxahachie
1 (Check another store)
DFW RDC
0
All Stores
4
Resources
Other Links
 
 
S49392 - Other
 
S49392 - Other
Images
 
 
S49392 - Small Image
 
S49392 - Large Image
 
S49392 - Large Image
 
S49392 - Large Image
 
S49392 - Large Image
Attachments
 
 
S49392 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Corncob
Voltage Rating
120 to 277
Wattage
36
Material, Color, and Finish
Color Rendering Index (Cri)
80+
Color Temperature
5000
Finish
white
Dimensions and Weight
Size
7.16
Descriptions
Description
*DELISTED* 36W LED HID RPLC 50K MED BASE 4968LM
Extra Long Description
SATCO S49392 36W/LED/HP/850/100-277
Long Description
36 Watt LED HID Replacement - 80 CRI - 5000K - Medium Base - Economy Hi-Pro
Product Type
36W/Led/HP/850/100-277V/E26
Special Features
Warranty: 5-Years ; Location Rating: Damp ; Operating Temp: -30C (-22F) to +50C (+122F) ; Material: Aluminum / Polycarbonate (PC) ; Indoor Outdoor: Indoor;Outdoor ; Surge Protection: Built-in surge protection - 3KV ; Color Temp: Natural Light ; Efficacy: 138.00 LPW ; DLC Approved: False ; FCC Compliant: True ; Indoor Outdoor: Indoor;Outdoor ; Lamp Filament: LED ; ANSI Base: E26 ; Lamp Ballast Type AB: Type B ; Amps: 0.360-0.130A ; T24 Compliant: False
Additional Information
Average Life
35000
Base
E26
Beam Angle
300
Dimmable
Non-Dimmable
Lumens
4968
Power Factor
>0.9
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S49392
GTIN
00045923493928
UPC
045923493928
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
LED HID Replacements
Packaging
Weight per each
1.57
Carton
1
Uses, Certifications, and Standards
Application
LED
Standard
cULus - Certified;cULus - Classified;cULus - Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of S49392.
Jump To:

Similar Items

Similar items are close alternatives to S49392, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat