S4999 - 250W Incan R40 Clear Heat Lamp

Satco

  • $3.99 (Each)
  • $3.99 (Each)

In-Stock: 5 available locally (Marble Falls, TX) ( change location)
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
S4999
Manufacturer
Satco
Manufacturer's Part Number
S4999
Description
250W Incan R40 Clear Heat Lamp
Incandescent Reflector Lamp, Designation: 250R40/1, 120 V, 250 WTT, R40 Shape, E26 Medium Base, Clear Heat, C-9 Filament, 6000 HR, 6-1/2 In Length, 5 In Diameter
Slang Terms

Suggest a New Term
Categories
- Infrared Lamps Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
045923049996 / 00045923049996
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.99 (Each)
Stock Availability
Marble Falls
5 (Check another store)
Austin RDC
0
All Stores
94
Resources
Images
 
 
S4999 - Small Image
 
S4999 - Large Image
Attachments
 
 
S4999 - Specification Sheet
Other Links
 
 
S4999 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
2.083
Shape
R40
Voltage Rating
120
Wattage
250
Material, Color, and Finish
Color
Clear Heat
Color Rendering Index (Cri)
1
Color Temperature
2700
Finish
Clear
Dimensions and Weight
Diameter
5.00
Length
6.5
Descriptions
Description
250W INCAN R40 CLEAR HEAT LAMP
Extra Long Description
SATCO S4999 250R40/1 CLEAR HEAT LAM
Long Description
Incandescent Reflector Lamp, Designation: 250R40/1, 120 V, 250 WTT, R40 Shape, E26 Medium Base, Clear Heat, C-9 Filament, 6000 HR, 6-1/2 IN Length, 5 IN Diameter
Product Type
250R40/1 Clear Heat Lamp
Special Features
ANSI Base: E26;Color Temp: Warm White;DLC Approved: False;Indoor Outdoor: Indoor;Lamp Filament: C-9;T24 Compliant: False
Additional Information
Average Life
6000
Base
E26
Warranty
Avg. Rated Hour Limited
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S4999
GTIN
00045923049996
UPC
045923049996
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
Directional
Packaging
Weight per each
0.46
Carton
1
Uses, Certifications, and Standards
Application
Incandescent
Standard
CSAus
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S4999.
Jump To:

Similar Items

Similar items are close alternatives to S4999, though they may not be 100% alike.

Cross Referenced

These items are similar to S4999 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
714025 250BR40H Bulbrite Industries n/a
S4999 Satco 00045923049996

* All prices subject to change.

Begin Live Chat