S5831 - 250W Probe Start Metal Halide 4K Mog Base Ed28

Satco

  • $23.57 (Each)
  • $23.57 (Each)

  • $282.84 (Per 12)

In-Stock: 22 available locally (Atlanta, GA) ( change location)
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
S5831
Manufacturer
Satco
Manufacturer's Part Number
S5831
Description
250W Probe Start Metal Halide 4K Mog Base Ed28
Hid Metal Halide Lamp, Designation: MH250/ED28/U/4K, 250 WTT, ED28 Shape, E39 Mogul Base, Clear, 12000 HR, Lumens: 20000 LM Initial, 4000 Deg K Color Temperature, Cool White 65 Cri, 8-5/16 In Length, 3-1/2 In Diameter, Burn Position: Universal
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101615 - Mercury vapor lamp HID
UPC/GTIN
045923058318 / 00045923058318
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.57 (Each)
Standard Packaging
$282.84 (Per 12)
Stock Availability
Atlanta
22 (Check another store)
All Stores
326
Resources
Images
 
 
S5831 - Small Image
 
S5831 - Large Image
Attachments
 
 
S5831 - Specification Sheet
Other Links
 
 
S5831 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
ED28
Wattage
250
Material, Color, and Finish
Color
White
Color Rendering Index (Cri)
65
Color Temperature
4000
Finish
Clear
Dimensions and Weight
Diameter
3.50
Length
8.31
Descriptions
Description
250W PROBE START METAL HALIDE 4K MOG BASE ED28
Extra Long Description
SATCO S5831 MH250/U MOG
Long Description
HID Metal Halide Lamp, Designation: MH250/ED28/U/4K, 250 WTT, ED28 Shape, E39 Mogul Base, Clear, 12000 HR, Lumens: 20000 LM Initial, 4000 DEG K Color Temperature, Cool White 65 CRI, 8-5/16 IN Length, 3-1/2 IN Diameter, Burn Position: Universal
Product Type
MH250/U Mog
Additional Information
Average Life
12000
Base
Mogul
Lumens
20k
Operating Position
Universal
Start Type
Probe Start
Warranty
Avg. Rated Hour Limited
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S5831
GTIN
00045923058318
UPC
045923058318
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
METAL HALIDE
Packaging
Weight per each
0.75
Carton
1
Package
12
Uses, Certifications, and Standards
Standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S5831.
Jump To:

Similar Items

Similar items are close alternatives to S5831, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat