S5833 - 400W Probe Start Metal Halide 4K Mog Base Ed37

Satco

  • $25.85 (Each)
  • $25.85 (Each)

  • $310.20 (Per 12)

In-Stock: 11 available locally (Athens, TX) ( change location)
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
S5833
Manufacturer
Satco
Manufacturer's Part Number
S5833
Description
400W Probe Start Metal Halide 4K Mog Base Ed37
Hid Metal Halide Lamp, Designation: MH400/ED37/U/4K, 400 WTT, ED37 Shape, E39 Mogul Base, Clear, 15000 HR, Lumens: 36000 LM Initial, 4000 Deg K Color Temperature, Cool White 65 Cri, 11-1/2 In Length, 4-5/8 In Diameter, Burn Position: Universal
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101615 - Mercury vapor lamp HID
UPC/GTIN
045923058332 / 00045923058332
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.85 (Each)
Standard Packaging
$310.20 (Per 12)
Stock Availability
Athens
11 (Check another store)
Tyler
36
All Stores
530
Resources
Images
 
 
S5833 - Small Image
 
S5833 - Large Image
Attachments
 
 
S5833 - Specification Sheet
Other Links
 
 
S5833 - Other
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
Glass; Metal; Ceramics; Quartz
Shape
ED37
Wattage
400
Material, Color, and Finish
Color
White
Color Rendering Index (Cri)
65
Color Temperature
4000
Finish
Clear
Dimensions and Weight
Diameter
4.63
Length
11.50
Descriptions
Description
400W PROBE START METAL HALIDE 4K MOG BASE ED37
Extra Long Description
SATCO S5833 MH400/U ED37 MOG
Long Description
HID Metal Halide Lamp, Designation: MH400/ED37/U/4K, 400 WTT, ED37 Shape, E39 Mogul Base, Clear, 15000 HR, Lumens: 36000 LM Initial, 4000 DEG K Color Temperature, Cool White 65 CRI, 11-1/2 IN Length, 4-5/8 IN Diameter, Burn Position: Universal
Product Type
MH400/U ED37 Mog
Additional Information
Average Life
15000
Base
Mogul
Lumens
36k
Operating Position
Universal
Start Type
Probe Start
Warranty
Avg. Rated Hour Limited
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S5833
GTIN
00045923058332
UPC
045923058332
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
METAL HALIDE
Packaging
Weight per each
1.25
Carton
1
Package
12
Uses, Certifications, and Standards
Standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S5833.
Jump To:

Similar Items

Similar items are close alternatives to S5833, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat