S5835 - 1000W Probe Start Metal Halide 4K Mog Base BT56

Satco

  • $41.13 (Each)
  • $41.13 (Each)

  • $246.78 (Per 6)

In-Stock: 6 available locally (Humble, TX) ( change location)
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
S5835
Manufacturer
Satco
Manufacturer's Part Number
S5835
Description
1000W Probe Start Metal Halide 4K Mog Base BT56
Metal Halide Lamp, 1000 W, BT56 Base, Non Dimmable, 2.5 LB
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Ceramic Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101615 - Mercury vapor lamp HID
UPC/GTIN
045923058356 / 00045923058356
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.13 (Each)
Standard Packaging
$246.78 (Per 6)
Stock Availability
Humble
6 (Check another store)
Deer Park
0
All Stores
287
Resources
Images
 
 
S5835 - Small Image
 
S5835 - Large Image
Attachments
 
 
S5835 - Specification Sheet
Other Links
 
 
S5835 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
BT56
Wattage
1000 W
Material, Color, and Finish
Base Type
BT56
Color
White
Color Rendering Index (Cri)
65
Color Temperature
4000
Finish
Clear
Dimensions and Weight
Diameter
7.00
Length
15.38
Descriptions
Description
1000W PROBE START METAL HALIDE 4K MOG BASE BT56
Extra Long Description
SATCO S5835 MH1000/U BT56 MOG
Long Description
Metal Halide Lamp, 1000 W, BT56 Base, Non Dimmable, 2.5 lb
Product Type
Metal Halide Lamp
Short Description
Metal Halide Lamp, 1000W, BT56
Additional Information
Average Life
10000
Base
Mogul
Lumens
105k
Operating Position
Universal
Package Quantity
1 CT;6 Pk
Start Type
Probe Start
Warranty
Avg. Rated Hour Limited
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S5835
GTIN
00045923058356
UPC
045923058356
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
METAL HALIDE
Packaging
Weight
2.5 lb
Weight per each
2.5
Carton
1
Package
6
Uses, Certifications, and Standards
Standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S5835.
Jump To:

Similar Items

Similar items are close alternatives to S5835, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat