S5837 - 1500W Probe Start Metal Halide 42K Mog Base BT56

Satco

  • $32.72 (Each)
  • $32.72 (Each)

  • $196.32 (Per 6)

In-Stock: 51 available locally (Tyler, TX) ( change location)
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
S5837
Manufacturer
Satco
Manufacturer's Part Number
S5837
Description
1500W Probe Start Metal Halide 42K Mog Base BT56
Hid Metal Halide Lamp, Designation: MH1500/BT56/U/4K, 1500 WTT, BT56 Shape, E39 Mogul Base, Clear, 3000 HR, Lumens: 167000 LM Initial, 4200 Deg K Color Temperature, Cool White 65 Cri, 15-3/8 In Length, 7 In Diameter, Burn Position: Universal
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101615 - Mercury vapor lamp HID
UPC/GTIN
045923058370 / 00045923058370
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.72 (Each)
Standard Packaging
$196.32 (Per 6)
Stock Availability
Tyler
51 (Check another store)
All Stores
639
Resources
Images
 
 
S5837 - Small Image
 
S5837 - Large Image
Attachments
 
 
S5837 - Specification Sheet
Other Links
 
 
S5837 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
BT56
Wattage
1,500
Material, Color, and Finish
Color
White
Color Rendering Index (Cri)
65
Color Temperature
4200
Finish
Clear
Dimensions and Weight
Diameter
7.00
Length
15.38
Descriptions
Description
1500W PROBE START METAL HALIDE 42K MOG BASE BT56
Extra Long Description
SATCO S5837 MH1500/BT56/HBU/4K MOG
Long Description
HID Metal Halide Lamp, Designation: MH1500/BT56/U/4K, 1500 WTT, BT56 Shape, E39 Mogul Base, Clear, 3000 HR, Lumens: 167000 LM Initial, 4200 DEG K Color Temperature, Cool White 65 CRI, 15-3/8 IN Length, 7 IN Diameter, Burn Position: Universal
Product Type
MH1500/BT56/Hbu/4K Mog
Additional Information
Average Life
3000
Base
Mogul
Lumens
167k
Operating Position
Universal
Start Type
Probe Start
Warranty
Avg. Rated Hour Limited
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S5837
GTIN
00045923058370
UPC
045923058370
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
METAL HALIDE
Packaging
Weight per each
1.8
Carton
1
Package
6
Uses, Certifications, and Standards
Standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S5837.
Jump To:

Similar Items

Similar items are close alternatives to S5837, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat