S5845 - 1000W Probe Start Metal Halide 42K Mog Base BT37

Satco

  • $35.13 (Each)
  • $35.13 (Each)

  • $421.56 (Per 12)

In-Stock: 4 available locally (Lancaster, TX) ( change location)
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
S5845
Manufacturer
Satco
Manufacturer's Part Number
S5845
Description
1000W Probe Start Metal Halide 42K Mog Base BT37
Metal Halide Lamp, 4200 K, 11000 LM Brightness (Lumens), 1000 W, White, 15000 H Average Life, E39 Mogul Base, Non Dimmable, 3-1/2 In Diameter, Probe
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101615 - Mercury vapor lamp HID
UPC/GTIN
045923058455 / 00045923058455
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.13 (Each)
Standard Packaging
$421.56 (Per 12)
Stock Availability
Lancaster
4 (Check another store)
DFW RDC
0
All Stores
432
Resources
Images
 
 
S5845 - Small Image
 
S5845 - Large Image
Attachments
 
 
S5845 - Specification Sheet
Other Links
 
 
S5845 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
BT37
Wattage
1000 W
Material, Color, and Finish
Base Type
E39 Mogul
Color
White
Color Rendering Index (Cri)
65
Color Temperature
4200
Finish
white
Dimensions and Weight
Diameter
3-1/2 in
Length
11.50
Descriptions
Description
1000W PROBE START METAL HALIDE 42K MOG BASE BT37
Extra Long Description
SATCO S5845 MH1000/U/BT37 MOG
Long Description
Metal Halide Lamp, 4200 K, 11000 lm Brightness (Lumens), 1000 W, White, 15000 h Average Life, E39 Mogul Base, Non Dimmable, 3-1/2 in Diameter, Probe
Product Type
Metal Halide Lamp
Short Description
Metal Halide Lamp, 4200K, 1000W, White, E39 Mogul
Additional Information
Average Life
15000 h
Base
Mogul
Brightness (Lumens)
11000 lm
Lumens
110k
Operating Position
Universal
Package Quantity
12 CT
Standards Met
RoHS Compliant;ECCN:EAR99 Certified
Start Type
Probe
Warranty
Avg. Rated Hour Limited
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S5845
Sub Brand
Hygrade
GTIN
00045923058455
UPC
045923058455
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
METAL HALIDE
Packaging
Weight per each
1.25
Carton
1
Package
12
Uses, Certifications, and Standards
Standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S5845.
Jump To:

Similar Items

Similar items are close alternatives to S5845, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat