S8436 - 32W T8 48" 65K 82 Cri Med Bipin

Satco

  • $2.50 (Each)
  • $2.50 (Each)

  • $75.00 (Per 30)

In-Stock: 89 available locally (Tyler, TX) ( change location)
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
S8436
Manufacturer
Satco
Manufacturer's Part Number
S8436
Description
32W T8 48" 65K 82 Cri Med Bipin
Fluorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 82, 24000 H Average Life, 6500 K, Daylight, 32 W, 2900 LM Brightness (Lumens), 1 In Diameter, 48 In Length
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
045923084362 / 00045923084362
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.50 (Each)
Carton
$75.00 (Per 30)
Stock Availability
Tyler
89 (Check another store)
All Stores
2,923
Resources
Images
 
 
S8436 - Small Image
 
S8436 - Large Image
Attachments
 
 
S8436 - Specification Sheet
Other Links
 
 
S8436 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Type A
Shape
T8
Wattage
32 W
Material, Color, and Finish
Base Type
Medium Bi-Pin
Color
Daylight
Color Rendering Index
82
Color Rendering Index (Cri)
80+
Color Temperature
6500
Dimensions and Weight
Diameter
1 in
Length
48 in
Descriptions
Description
32W T8 48" 65K 82 CRI MED BIPIN
Extra Long Description
SATCO S8436 F32T8/865/ENV
Long Description
FLuorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 82, 24000 h Average Life, 6500 k, Daylight, 32 W, 2900 lm Brightness (Lumens), 1 in Diameter, 48 in Length
Product Type
Fluorescent Lamp
Short Description
FLuorescent Lamp, Medium Bi Pin, T8, 82 CRI, 32 W
Special Features
ANSI Base: G13;Color Temp: Daylight;DLC Approved: False;Efficacy: 89.06 LPW;Hg Content: 3.2;Operating Temp: Ballast Dependent;T24 Compliant: False;Warranty: 3-Years
Additional Information
Average Life
24000 h
Beam Angle
360
Brightness (Lumens)
2900 lm
Bulb Shape
T8
Lumens
2850
Package Quantity
1 CT;30 PK
Socket Type
G13
Standards Met
RoHS Compliant;TCLP compliant
Warranty
Avg. Rated Hour Limited
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S8436
Sub Brand
Hygrade
GTIN
00045923084362
UPC
045923084362
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Fluorescent Linear
Packaging
Weight per each
0.45
Carton
30
Uses, Certifications, and Standards
Application
Fluorescent
Operating Temperature
Ballast Dependent
Standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S8436.
Jump To:

Similar Items

Similar items are close alternatives to S8436, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat