S8684 - 4W Led Minican 30K 480 Lumens

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S8684
Manufacturer
Satco
Manufacturer's Part Number
S8684
Description
4W Led Minican 30K 480 Lumens
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923086847 / 00045923086847
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
4
connection
E11
Shape
Mini LED
Voltage Rating
120
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Size
MOL: 2.38, MOD: 0.75
Descriptions
Product Type
Led/4W/E11/MC/CL/3K/120V
Description
4W LED MINICAN 30K 480 LUMENS
Special Features
Dimmable: Yes Dimmable ; 3000K ; Warm White color temperature ; 80 CRI ; 360 degree beam spread ; Mini Cand lamp base ; 3 year limited warranty
Additional Information
lumens
480
Fixture Type
Miniature LED
average life
25000
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S8684
sub brand
Satco
GTIN
00045923086847
UPC
045923086847
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Lamps
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
standard
cETLus Damp
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat