S9390 - 18W Led Hid RPLCMT 50K 100-277V

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

  • $0.00 (Per 48)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9390
Manufacturer
Satco
Manufacturer's Part Number
S9390
Description
18W Led Hid RPLCMT 50K 100-277V
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923093906 / 00045923093906
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S9390 - Small Image
 
S9390 - Large Image
 
S9390 - Large Image
Attachments
 
 
S9390 - Specification Sheet
 
S9390 - Specification Sheet
Other Links
 
 
S9390 - Other
 
S9390 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
100 to 277
Wattage
18
Material, Color, and Finish
color rendering index (cri)
80+
Finish
white
color temperature
5000
Dimensions and Weight
Diameter
2.75
Size
6.88
Descriptions
Description
18W LED HID RPLCMT 50K 100-277V
Product Type
18W Led Hid 5000K 100-277V E26
Additional Information
lumens
2.160k
beam angle
300
average life
50000
Base
E26
dimmable
Non Dimmable
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9390
sub brand
Satco
GTIN
00045923093906
UPC
045923093906
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
HID Replacements
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.86
Carton
48
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat