S9391 - 22W Led Hid RPLCMNT 50K Med Base

Satco

  • $43.80 (Each)
  • $43.80 (Each)

  • $525.60 (Per 12)

  • $2,102.40 (Per 48)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9391
Manufacturer
Satco
Manufacturer's Part Number
S9391
Description
22W Led Hid RPLCMNT 50K Med Base
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923093913 / 00045923093913
Weight per unit
0.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.80 (Each)
Carton
$2,102.40 (Per 48)
Standard Packaging
$525.60 (Per 12)
Resources
Images
 
 
S9391 - Small Image
 
S9391 - Large Image
 
S9391 - Large Image
Attachments
 
 
S9391 - Specification Sheet
 
S9391 - Specification Sheet
Other Links
 
 
S9391 - Other
 
S9391 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
100 to 277
Wattage
22
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
80+
Finish
white
Dimensions and Weight
Diameter
2.75
Size
7.69
Descriptions
Description
22W LED HID RPLCMNT 50K MED BASE
Product Type
22W Led Hid 5000K 100-277V E26
Additional Information
lumens
2.64k
beam angle
300
average life
50000
Base
E26
dimmable
Non Dimmable
Manufacturer Information
Manufacturers Part Number
S9391
Brand
Satco
sub brand
Satco
GTIN
00045923093913
UPC
045923093913
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
HID Replacements
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.96
Carton
48
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat