S9392 - 36W Led Hid RPLCMT 50K 4320LM

Satco

  • $65.00 (Each)
  • $0.00 (Per 0)

  • $65.00 (Each)

  • $780.00 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9392
Manufacturer
Satco
Manufacturer's Part Number
S9392
Description
36W Led Hid RPLCMT 50K 4320LM
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923093920 / 00045923093920
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.00 (Each)
Carton
None Available
Standard Packaging
$780.00 (Per 12)
Resources
Images
 
 
S9392 - Small Image
 
S9392 - Large Image
 
S9392 - Large Image
Attachments
 
 
S9392 - Specification Sheet
 
S9392 - Specification Sheet
Other Links
 
 
S9392 - Other
 
S9392 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
36
Voltage Rating
100 to 277
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
80+
Finish
white
Dimensions and Weight
Diameter
3.69
Size
9.25
Descriptions
Description
36W LED HID RPLCMT 50K 4320LM
Product Type
36W Led Hid 5000K 100-277V E26
Additional Information
beam angle
300
lumens
4,320
average life
50000
Base
E26
dimmable
Non Dimmable
Manufacturer Information
Manufacturers Part Number
S9392
Brand
Satco
sub brand
Satco
GTIN
00045923093920
UPC
045923093920
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
HID Replacements
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2
Carton
0
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat