S9393 - 45W Led Hid RPLCMNT (175W) 50K

Satco

  • $75.00 (Each)
  • $0.00 (Per 0)

  • $75.00 (Each)

  • $900.00 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9393
Manufacturer
Satco
Manufacturer's Part Number
S9393
Description
45W Led Hid RPLCMNT (175W) 50K
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923093937 / 00045923093937
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.00 (Each)
Carton
None Available
Standard Packaging
$900.00 (Per 12)
Resources
Images
 
 
S9393 - Small Image
 
S9393 - Large Image
 
S9393 - Large Image
Attachments
 
 
S9393 - Specification Sheet
 
S9393 - Specification Sheet
Other Links
 
 
S9393 - Other
 
S9393 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
100 to 277
Wattage
45
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
80+
Finish
white
Dimensions and Weight
Size
10.75
Diameter
3.69
Descriptions
Description
45W LED HID RPLCMNT (175W) 50K
Product Type
45W/Led/Hid/5000K/100-277V Ex3
Additional Information
beam angle
300
lumens
5.4k
average life
50000
dimmable
Non Dimmable
Base
EX39
Manufacturer Information
Manufacturers Part Number
S9393
Brand
Satco
sub brand
Satco
GTIN
00045923093937
UPC
045923093937
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
HID Replacements
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.3
Carton
0
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat