S9396 - 100W Led Hid RPLCMT (400W) 50K

Satco

  • $197.00 (Each)
  • $0.00 (Per 0)

  • $197.00 (Each)

  • $788.00 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9396
Manufacturer
Satco
Manufacturer's Part Number
S9396
Description
100W Led Hid RPLCMT (400W) 50K
Hid Replacement, Designation: 100W Hi-Pro Led - Hid Replacement - Mogul Base - 5000K 100-277V
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923093968 / 00045923093968
Weight per unit
3.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$197.00 (Each)
Carton
None Available
Standard Packaging
$788.00 (Per 4)
Resources
Images
 
 
S9396 - Small Image
 
S9396 - Large Image
Attachments
 
 
S9396 - Specification Sheet
Other Links
 
 
S9396 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100 W
Voltage Rating
100-277 V
Material, Color, and Finish
color temperature
Natural Light
Finish
WHITE GLOSS
color rendering index (cri)
80+ CRI
Dimensions and Weight
Size
U8CABT
Diameter
78211625306
Descriptions
Description
100W LED HID RPLCMT (400W) 50K
Product Type
100W/Led/Hid/5000K/100-277V Ex
extra long description
SATCO S9396 100W/LED/HID/5000K/100-
Long Description
HID Replacement, Designation: 100W Hi-Pro LED - HID Replacement - Mogul Base - 5000K 100-277V
Additional Information
lumens
12k lm
dimmable
Non Dimmable
Warranty
5 Year Limited
Temperature
5000 V
average life
50000 HR
beam angle
94414
Base
EX39
Lamp Base
Mogul Extended
Manufacturer Information
Manufacturers Part Number
S9396
Brand
Satco
sub brand
Satco
GTIN
00045923093968
UPC
045923093968
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Packaging
Weight per each
3.53
Carton
0
Package
4
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat