S9397 - 120W Led Hid RPLCMNT 50K Mog Base

Satco

  • $239.00 (Each)
  • $0.00 (Per 0)

  • $239.00 (Each)

  • $956.00 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9397
Manufacturer
Satco
Manufacturer's Part Number
S9397
Description
120W Led Hid RPLCMNT 50K Mog Base
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923093975 / 00045923093975
Weight per unit
3.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$239.00 (Each)
Carton
None Available
Standard Packaging
$956.00 (Per 4)
Resources
Images
 
 
S9397 - Small Image
 
S9397 - Large Image
 
S9397 - Large Image
Attachments
 
 
S9397 - Specification Sheet
 
S9397 - Specification Sheet
Other Links
 
 
S9397 - Other
 
S9397 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
100 to 277
Wattage
120
Material, Color, and Finish
Finish
white
color temperature
5000
color rendering index (cri)
80+
Dimensions and Weight
Size
10.38
Diameter
5.88
Descriptions
Description
120W LED HID RPLCMNT 50K MOG BASE
Product Type
120W/Led/Hid/5000K/100-277V Ex
Additional Information
lumens
14.4k
beam angle
300
average life
50000
Base
EX39
dimmable
Non Dimmable
Manufacturer Information
Manufacturers Part Number
S9397
Brand
Satco
sub brand
Satco
GTIN
00045923093975
UPC
045923093975
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
HID Replacements
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
3.7
Carton
0
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat