S9569 - 4.5W Led C11 27K 450LM Med Base

Satco

  • $6.57 (Each)
  • $6.57 (Each)

  • $39.42 (Per 6)

  • $157.68 (Per 24)

In-Stock: 18 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9569
Manufacturer
Satco
Manufacturer's Part Number
S9569
Description
4.5W Led C11 27K 450LM Med Base
Satco S9569 4.5W Etc/Led/27K/120V
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923095696 / 00045923095696
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.57 (Each)
Carton
$157.68 (Per 24)
Standard Packaging
$39.42 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
18
Resources
Images
 
 
S9569 - Small Image
 
S9569 - Large Image
Attachments
 
 
S9569 - Specification Sheet
Other Links
 
 
S9569 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
4.5
Material, Color, and Finish
color temperature
2700
color rendering index (cri)
80
Color
Colorless
Dimensions and Weight
Size
3.5
Diameter
1.38
Descriptions
Product Type
4.5W Etc/Led/27K/120V
Description
4.5W LED C11 27K 450LM MED BASE
Long Description
SATCO S9569 4.5W ETC/LED/27K/120V
Additional Information
Warranty
3 Year Limited
beam angle
360
average life
15000
lumens
450
dimmable
Dimmable
Base
E26
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9569
sub brand
Satco
GTIN
00045923095696
UPC
045923095696
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Type
LED Filament
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.23
Carton
24
Package
6
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
16 View Store

Distribution Centers

Location Stock Available
Abilene
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat