S9579 - 6.5W Led ST19 TRNS Ambr 23K

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

  • $0.00 (Per 24)

Availability: In Stock Locally
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
S9579
Manufacturer
Satco
Manufacturer's Part Number
S9579
Description
6.5W Led ST19 TRNS Ambr 23K
Speciality Led Lamp, ST19 Shape, 360 ° Beam Angle, 80, 2300 K, 650 LM Brightness (Lumens), 6.5 W, 120 V, Transparent Amber, 15000 H Average Life, Medium Base, Dimmable, 2.38 In Diameter, 5-3/8 In Length, -4 °F Operating Temperature, +113 °F Operating Temperature, 60 W, 3 Yr Warranty, 0.13 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923095795 / 00045923095795
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S9579 - Small Image
 
S9579 - Large Image
Attachments
 
 
S9579 - Specification Sheet
Other Links
 
 
S9579 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
ST19
Wattage
6.5 W
Voltage Rating
120
Material, Color, and Finish
Color Rendering Index
80
Finish
Transparent Amber
Base Type
Medium
Color
Amber
color temperature
2300
Dimensions and Weight
Length
5-3/8 in
Diameter
2.380000000000000
Size
5.38
Descriptions
Product Type
Speciality LED Lamp
Description
6.5W LED ST19 TRNS AMBR 23K
Long Description
Speciality LED Lamp, ST19 Shape, 360 ° Beam Angle, 80, 2300 K, 650 lm Brightness (Lumens), 6.5 W, 120 V, Transparent Amber, 15000 h Average Life, Medium Base, Dimmable, 2.38 in Diameter, 5-3/8 in Length, -4 °F Operating Temperature, +113 °F Operating Temperature, 60 W, 3 yr Warranty, 0.13 lb
Short Description
Speciality LED Lamp, 2300K, 650 lm, 6.5W
extra long description
SATCO S9579 6.5ST19/AMB/LED/E26/23K
Additional Information
beam angle
360 °
Brightness (Lumens)
650 lm
average life
15000 h
dimmable
Yes
Minimum Operating Temperature
-20 °C;-4 °F
Maximum Operating Temperature
+45 °C;+113 °F
Equivalent Wattage
60 W
Standards Met
UL Approved;RoHS Compliant;ETL Approved
Warranty
3 yr
package quantity
24 PK;6 BX
lumens
650
Base
E26
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9579
GTIN
00045923095795
UPC
045923095795
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
LED Filament
Packaging
Weight
0.13 lb
Weight per each
0.26
Carton
24
Package
6
Uses, Certifications, and Standards
Application
Damp Location
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S9579.
Jump To:

Similar Items

Similar items are close alternatives to S9579, though they may not be 100% alike.

Edison Shape Filament Bulb, 40W Eqivalent, ST19 Shape, E26 Medium Base, 2200K, 8...
  • Our Part #: L4.5FST19E26822A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: KT-LED4.5FST19-E26-822-A
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4.47) ·
L4.5FST19E26822A - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$4.47

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat