S9581 - 60W Edison Led

Satco

  • $9.18 (Each)
  • $9.18 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9581
Manufacturer
Satco
Manufacturer's Part Number
S9581
Description
60W Edison Led
Satco S9581 6.5ST19/CL/Led/E26/27K/
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923095818 / 00045923095818
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.18 (Each)
Resources
Images
 
 
S9581 - Small Image
 
S9581 - Large Image
Attachments
 
 
S9581 - Specification Sheet
Other Links
 
 
S9581 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
6.5
Material, Color, and Finish
color rendering index (cri)
80
Color
Colorless
color temperature
2700
Dimensions and Weight
Size
5.5
Diameter
2.38
Descriptions
Product Type
6.5ST19/CL/Led/E26/27K/120V
Description
60W EDISON LED
Long Description
SATCO S9581 6.5ST19/CL/LED/E26/27K/
Additional Information
average life
15000
beam angle
360
lumens
810
dimmable
Dimmable
Base
E26
Warranty
3 Year Limited
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9581
sub brand
Satco
GTIN
00045923095818
UPC
045923095818
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Type
LED Filament
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.09
Weight per each
0.26
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat