S9631 - 6.5W Led BR20 30K 107'BM 525LM

Satco

  • $6.34 (Each)
  • $6.34 (Each)

  • $38.04 (Per 6)

  • $152.16 (Per 24)

In-Stock: 7 available at other locations ( find a store with stock)
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
S9631
Manufacturer
Satco
Manufacturer's Part Number
S9631
Description
6.5W Led BR20 30K 107'BM 525LM
Led Lamp, R20 Shape, 107 ° Beam Angle, 80, 3000 K, 185 LM Brightness (Lumens), 6.5 W, 120 V, Frosted White, 25000 H Average Life, E26 Base, Dimmable, 2.5 In Diameter, 3.94 In Length, 0.24 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, Mr R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923096310 / 00045923096310
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.34 (Each)
Carton
$152.16 (Per 24)
Standard Packaging
$38.04 (Per 6)
Stock Availability
Charlotte
0 (Find nearest stock)
All Stores
7
Resources
Images
 
 
S9631 - Small Image
 
S9631 - Large Image
Attachments
 
 
S9631 - Specification Sheet
Other Links
 
 
S9631 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
R20
Voltage Rating
120
Wattage
6.5 W
Material, Color, and Finish
Base Type
E26
Color
Frosted White
Color Rendering Index
80
Color Rendering Index (Cri)
80+
Color Temperature
3000 k
Finish
Frosted White
Dimensions and Weight
Diameter
2.5
Length
3.94 in
Size
3.94
Descriptions
Description
6.5W LED BR20 30K 107'BM 525LM
Extra Long Description
SATCO S9631 6.5R20/LED/3000K/525L/1
Long Description
LED Lamp, R20 Shape, 107 ° Beam Angle, 80, 3000 K, 185 lm Brightness (Lumens), 6.5 W, 120 V, Frosted White, 25000 h Average Life, E26 Base, Dimmable, 2.5 in Diameter, 3.94 in Length, 0.24 lb
Product Type
Led Lamp
Short Description
LED Lamp, R20, 80 CRI, 3000K, 6.5W, 120V
Special Features
Warranty: 5-Years ; Location Rating: Damp ; Operating Temp: -25C (-13F) to +45C (+113F) ; Indoor Outdoor: Indoor ; Color Temp: Warm White ; Efficacy: 80.77 LPW ; Candle Power: 180 ; Center Beam Candle Power: 180 ; DLC Approved: False ; FCC Compliant: True ; Indoor Outdoor: Indoor ; Lamp Filament: LED ; ANSI Base: E26 ; Amps: 0.054A ; T24 Compliant: False
Additional Information
Average Life
25000 h
Base
E26
Beam Angle
107 °
Brightness
185
Brightness (Lumens)
185 lm
Dimmable
Yes
Lumens
525
Package Quantity
24 CT;6 PK
Power Factor
0.92
Standards Met
cULus Listed;RoHS Compliant
Warranty
5 Year Limited - 10 hr per day
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9631
Sub Brand
Satco
GTIN
00045923096310
UPC
045923096310
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
BR LED
Packaging
Weight
0.24 lb
Weight per each
0.23
Carton
24
Package
6
Uses, Certifications, and Standards
Application
LED
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
Standard
cULus - Certified;cULus - Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Charlotte Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
1 View Store

A-L

Location Stock Available
Athens
1 View Store
Henderson
2 View Store
These alternate items can be purchased instead of S9631.
Jump To:

Similar Items

Similar items are close alternatives to S9631, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat