05400742921 - Splice Kit UF2 Stretched

3M

  • $66.43 (Each)
  • $66.43 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
05400742921
Manufacturer
3M
Manufacturer's Part Number
7000132747
Description
Splice Kit UF2 Stretched
3M™ Scotchlok™ Uf Series Standard Splice Kits Include All The Accessories Required to Offer A Reliable, Moisture Proof Electrical Connection For Type Uf B Underground Feeders. These Kits Are Suitable to Use On 600V Rated, Flat, Non Shielded Uf Cables.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007429210 / 00054007429210
Weight per unit
0.625 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.43 (Each)
Resources
Images
 
 
05400742921 - Small Image
 
05400742921 - Large Image
Other Links
 
 
05400742921 - Other
Attachments
 
 
05400742921 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SPLICE KIT UF2 STRETCHED
Features
The Splice Kit UF Series consists of a connector insulation assembly and a heat shrink tube. The connector assembly contains four cylindrical set screw connectors separated by a piece of vinyl insulation. The heat shrink tube is a heavy wall, adhesive lined tube and is UL Listed and RoHS 2011/65/EU Compliant. It withstands a temperature range of 67 to 230 degrees F ( 55 to 110 degrees C).
Product Type
3M™ Splice Kit Uf
extra long description
3M 7000132747 3M™ Splice Kit UF
Long Description
3M™ Scotchlok™ UF Series Standard Splice Kits include all the accessories required to offer a reliable, moisture proof electrical connection for type UF B underground feeders. These kits are suitable to use on 600V rated, flat, non shielded UF cables.
Manufacturer Information
Brand
3M
Manufacturers Part Number
7000132747
GTIN
00054007429210
UPC
054007429210
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Splice Kit
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.625
Carton
1
Uses, Certifications, and Standards
Application
moisture proof electrical connection for type U.F.-B underground feeder cable rated for 600 volts (Copper Wire Only) ranging from #14/3 without ground wire up to #8/3 with ground wire.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat