0B+B0X - Performance Plus Wire Connector O/B+Pouch, 100/PCH

3M

  • $23.85 (Per 100)
  • $0.24 (Each)

  • $23.85 (Per 100)

  • $238.50 (Per 1,000)

In-Stock: 800 available locally (Deer Valley, AZ) ( change location)
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
0B+B0X
Manufacturer
3M
Manufacturer's Part Number
0B+P0UCH
Description
Performance Plus Wire Connector O/B+Pouch, 100/PCH
Wire Connector, Orange/Blue Insulation Color, 1 CT;100 Pouch;1000 PK Package Quantity
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Solderless Connectors Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
31201502 - Electrical insulating tape
UPC/GTIN
054007431527 / 00054007431527
Weight per unit
0.325 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.24 (Each)
Carton
$23.85 (Per 100)
Standard Packaging
$238.50 (Per 1,000)
Stock Availability
Deer Valley
800 (Check another store)
Phoenix
800
All Stores
81,400
Resources
Images
 
 
0B+B0X - Small Image
 
0B+B0X - Large Image
Attachments
 
 
0B+B0X - Specification Sheet
Brochures
 
 
0B+B0X - Brochure
Other Links
 
 
0B+B0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Insulation Color
Orange/Blue
Descriptions
Description
PERF PLUS WIRE CONNECTOR O/B+POUCH,100/POUCH
Extra Long Description
3M 7100127195 3M™ Performance Plus™
Features
The improved 3M O/B+ Connector will help electricians do more with less. The O/B+ connector combines a very small shell with an increased wire range. The improved spring bites wire quickly with less effort and accommodates from two #22 AWG wires up to three #12 AWG wires or four #14 AWG wires. The very small shell fits easily into tight spaces and its flexible skirt helps protect workers from contact with overstripped wires. With such a wide wire range, you can save money by buying fewer connectors.O/B + r
Long Description
Wire Connector, Orange/Blue Insulation Color, 1 CT;100 Pouch;1000 PK Package Quantity
Product Type
Wire Connector
Short Description
Wire Connector, Orange/Blue, 100 Pouch;1 CT;1000 PK
Additional Information
Insulated/Non-Insulated
Non-Insulated
Package Quantity
100 Pouch;1 CT;1000 PK
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
0B+P0UCH
GTIN
00054007431527
UPC
054007431527
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Availability
Minimum Qty
100
Packaging
Weight per each
0.325
Carton
100
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 81,400

Location search:
These alternate items can be purchased instead of 0B+B0X.
Jump To:

Similar Items

Similar items are close alternatives to 0B+B0X, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat