130C112X30FT - Linerless Rubber Splicing Tape, 1-1/2" X 30', BK

Scotch

  • $55.58 (Each)
  • $55.58 (Each)

  • $666.96 (Per 12)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
130C112X30FT
Manufacturer
Scotch
Manufacturer's Part Number
7000006086
Description
Linerless Rubber Splicing Tape, 1-1/2" X 30', BK
Scotch® Tape 130C Is A Linerless 30 Mil Thick, Premium Grade, Rubber Splicing Tape Used For Splicing and Terminating Cables and Wires. It Withstands Temperatures Up to 194 °F (90 °C) With Emergency Overload Up to 266 °F (130 °C). The Tape Has Excellent Electrical and Mechanical Properties to Provide Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
054007417187 / 00054007417187
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.58 (Each)
Carton
$666.96 (Per 12)
Resources
Images
 
 
130C112X30FT - Small Image
 
130C112X30FT - Large Image
Attachments
 
 
130C112X30FT - Specification Sheet
Brochures
 
 
130C112X30FT - Brochure
Other Links
 
 
130C112X30FT - Other
 
130C112X30FT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Scotch® Tape 130C is a highly conformable tape that provides electrical and mechanical protection with the combination of an aggressive rubber resin adhesive and a self fusing, ethylene propylene backing. The tape provides primary insulation for solid, dielectric insulated cables rated through 69 kV. This tape is designed for low and high voltage, bus bar insulation, end sealing of cables and jacket repair applications. It has outstanding mechanical and electrical properties that offer moisture seal and v
Description
LINERLESS RUBBER SPLICING TAPE,1-1/2" X 30',BLACK
Product Type
Scotch® Linerless Rubber Splicing Tape 130C
extra long description
3M 7000006086 Scotch® Linerless Rub
Long Description
Scotch® Tape 130C is a linerless 30 mil thick, premium grade, rubber splicing tape used for splicing and terminating cables and wires. It withstands temperatures up to 194 °F (90 °C) with emergency overload up to 266 °F (130 °C). The tape has excellent electrical and mechanical properties to provide moisture seal protection.
Special Features
provides excellent thermal dissipation of splice heat
Manufacturer Information
Brand
Scotch
Manufacturers Part Number
7000006086
GTIN
00054007417187
UPC
054007417187
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
linerless Ethylene Propylene Rubber
Availability
Status
Inactive
Packaging
Weight per each
0.9
Carton
12
Uses, Certifications, and Standards
standard
ASTM D-4388 type 1, 2 & 3 HH-I-3825B
Application
High Voltage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat