165GR4A - Temflex Vinyl Electrical Tape, GN, 3/4" X 60'

Temflex

  • $3.01 (Each)
  • $3.01 (Each)

  • $30.10 (Per 10)

In-Stock: 2 available locally (Duncan, OK) ( change location)
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
165GR4A
Manufacturer
Temflex
Manufacturer's Part Number
165GR4A
Description
Temflex Vinyl Electrical Tape, GN, 3/4" X 60'
3M™ Temflex™ Vinyl Electrical Tape 165, Green, 3/4 In X 60 FT (19 MM X 18 M), 100 Rolls/Case
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
076308925710 / 00076308925710
Weight per unit
0.186 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.01 (Each)
Standard Packaging
$30.10 (Per 10)
Stock Availability
Duncan
2 (Check another store)
Oklahoma City
7
All Stores
8,738
Resources
Images
 
 
165GR4A - Small Image
 
165GR4A - Large Image
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
600
Material, Color, and Finish
Backing Material
Polyvinyl Chloride PVC
Dimensions and Weight
Thickness
6
Descriptions
Description
TEMFLEX VINYL ELECTRICAL TAPE, GN, 3/4" X 60'
Extra Long Description
3M 7100169430 3M™ Temflex™ Vinyl E
Features
3M™ Temflex™ Vinyl Electrical Tape 165 is a 6-mil thick, multi-purpose vinyl insulating tape available in 10 colors. It is designed to perform in ambient temperatures up to 194°F (90°C). The tape is conformable for cold weather application down to 32°F (0°C). It has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions. The combination of an elastic PVC backing and pressure-sensitive rubber-based adhesive provides electrical and mechanical protection w
Long Description
3M™ Temflex™ Vinyl Electrical Tape 165, Green, 3/4 in x 60 ft (19 mm x 18 m), 100 Rolls/Case
Product Type
3M™ Temflex™ Vinyl Electrical Tape 165
Additional Information
Adhesive Type
Rubber
Dielectric Strength
1000
Elongation At Break
2
Manufacturer Information
Brand
Temflex
Manufacturers Part Number
165GR4A
GTIN
00076308925710
UPC
076308925710
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.186
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Insulation
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8,738

Location search:
These alternate items can be purchased instead of 165GR4A.
Jump To:

Similar Items

Similar items are close alternatives to 165GR4A, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat