2136 - Scotchcast Potting Kit, 1.5oz

Scotchcast

  • $74.23 (Each)
  • $74.23 (Each)

  • $742.30 (Per 10)

In-Stock: 4 available locally (NE Wichita, KS) ( change location)
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
2136
Manufacturer
Scotchcast
Manufacturer's Part Number
2136
Description
Scotchcast Potting Kit, 1.5oz
Potting Kit, 1.5 Oz, Polyurethane Base, Black, 334 V/Mil Dielectric Strength, 0.98 Specific Gravity, 300 °F Flash Point, Up to 4 H (Full Cure) Setting Time, Maximum Of +220 °F, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
13111001 - Epoxy
UPC/GTIN
051128591901 / 00051128591901
Weight per unit
0.526 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.23 (Each)
Standard Packaging
$742.30 (Per 10)
Stock Availability
NE Wichita
4 (Check another store)
West Wichita
11
All Stores
38
Resources
Images
 
 
2136 - Small Image
 
2136 - Large Image
 
2136 - Large Image
Specifications Sheets
 
 
2136 - Specification Sheet
 
2136 - Specification Sheet
Attachments
 
 
2136 - Specification Sheet
Other Links
 
 
2136 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
Polyurethane
Color
Black
Descriptions
Description
SCOTCHCAST POTTING KIT, 1.5OZ
Extra Long Description
3M 7000133447 3M™ Scotchcast™ Potti
Features
3M(TM) Scotchcast(TM) Potting Kit 2136 includes all the accessories to encapsulate an 8 AWG ground connection in an underwater wet-niche fixture. The kit gets rid of corrosion and possible deteriorating effects of fresh swimming pool or fountain water, as well as sunlight on ground connections. It comes with a 2-part, liquid-type resin that helps in encapsulating the dripping ground connections.3M(TM) Scotchcast(TM) Potting Kit 2136 includes black potting compound that helps in adhering copper, copper allo
Long Description
Potting Kit, 1.5 oz, Polyurethane Base, Black, 334 V/mil Dielectric Strength, 0.98 Specific Gravity, 300 °F Flash Point, Up to 4 h (Full Cure) Setting Time, Maximum of +220 °F, 0.5 lb
Product Type
Potting Kit
Short Description
Potting Kit, Black
Additional Information
Composition
1,3-Butadiene, Homopolymer,Hydroxy-Terminated;Diundecyl Phthalate;Polypropylene Glycol;N,N-Di(2-Hydroxypropyl)Aniline;Dipropylene Glycol;4,4'-Methylenebis (2,6-Diethylaniline);Aluminum Potassium Sodium Silicate;Carbon Black;Castor Oil
Container Capacity
1.5 oz
Dielectric Strength
334 V/mil;13,2 kV/mm
Flash Point
300 °F
Operating Temperature Range
Maximum of +220 °F;Maximum of +105 °C
Package Quantity
10 CA
Physical Form
Liquid
Setting Time
Up to 4 h (Full Cure)
Specific Gravity
0.98
Standards Met
UL Listed;MA Standards;RoHS Compliant
Manufacturer Information
Brand
Scotchcast
Manufacturers Part Number
7000133447
GTIN
00051128591901
UPC
051128591901
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Packaging
Weight
0.5 lb
Weight per each
0.526
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Swimming Pool;Fountain;Spa Equipment
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 38

Location search:

Greater West Wichita Area

Location Stock Available
NE Wichita
4 View Store
West Wichita
11 View Store

Distribution Centers

Location Stock Available
Deer Park
3 View Store
Houston RDC
3 View Store

M-Z

Location Stock Available
Tomball
1 View Store

* All prices subject to change.

Begin Live Chat