312B0X - Secure Grip Wire Connector SG-Y Pouch Yl

3M

  • $25.28 (Per 100)
  • $0.25 (Each)

  • $25.28 (Per 100)

  • $252.80 (Per 1,000)

In-Stock: 400 available locally (Deer Valley, AZ) ( change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
312B0X
Manufacturer
3M
Manufacturer's Part Number
312-POUCH
Description
Secure Grip Wire Connector SG-Y Pouch Yl
Wing Wire Connector, (5 to 7) #22 Awg Conductor Size, (1 to 3) #12 Awg Conductor Size, Insulated, Nylon Insulation Material, Copper Conductor Material, Yellow Insulation Color, +221 °F Operating Temperature, Spring Terminal, 600 V;1000 V (Lighting Fixture/Luminaries/Sign)
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39121445 - Twist on wire connector
UPC/GTIN
054007081593 / 00054007081593
Weight per unit
0.387 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.25 (Each)
Carton
$252.80 (Per 1,000)
Stock Availability
Deer Valley
400 (Check another store)
Phoenix
0
All Stores
1,200
Resources
Images
 
 
312B0X - Large Image
 
312B0X - Large Image
Attachments
 
 
312B0X - Specification Sheet
Other Links
 
 
312B0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Wire
Terminal Type
Spring
Voltage Rating
600 VAC
Material, Color, and Finish
Color
Yellow Handle
Conductor Material
Copper
Insulation Color
Yellow
Insulation Material
Nylon
Dimensions and Weight
Size
22 - 8 AWG
Descriptions
Description
SECURE GRIP WIRE CONNECTOR SG-Y POUCH YL
Extra Long Description
3M 312-POUCH Yellow Spring Connecto
Features
3M(TM) Electrical Spring Connector 312 is used to connect 2 or more copper conductors in a pigtail application.Its nylon construction provides a flame-retardant property to the connector,making it ideal for use in applications that require safety.The spring design allows them to spin on quickly and tighten down easily.3M(TM) Electrical Spring Connector 312 delivers uniform holding power for reliable electrical connections.Wings enable easy,high torque installation.The spring inside the connector has a dura
Long Description
Wing Wire Connector, (5 to 7) #22 AWG Conductor Size, (1 to 3) #12 AWG Conductor Size, Insulated, Nylon Insulation Material, Copper Conductor Material, Yellow Insulation Color, +221 °F Operating Temperature, Spring Terminal, 600 V;1000 V (Lighting Fixture/Luminaries/Sign)
Product Type
Wing Wire Connector
Short Description
Wing Wire Connector, Insulated, Yellow, 22 to 8 AWG, 100 per pouch
Special Features
Because of Their Increased Wire Range;Just Four Performance Plus Wire Connectors Handle The Work of Seven Standard Connectors.
Additional Information
Insulated/Non-Insulated
Insulated
Maximum Conductor Size
(1 to 3) #12 AWG
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
600 V;1000 V (Lighting Fixture/Luminaries/Sign)
Minimum Conductor Size
(5 to 7) #22 AWG
Package Quantity
1000 BX
Standards Met
Ul;CSA
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
SG-Y POUCH
Sub Brand
3M(TM)
GTIN
00054007081593
UPC
054007081593
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Twist On
Availability
Minimum Qty
100
Status
Inactive
Packaging
Weight per each
0.387
Carton
1000
Uses, Certifications, and Standards
Standard
UL, IEC, and CSA
Temperature Rating
221 F
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,200

Location search:

Greater Phoenix Area

Location Stock Available
Deer Valley
400 View Store

Distribution Centers

Location Stock Available
Austin RDC
800 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 312B0X.
Jump To:

Similar Items

Similar items are close alternatives to 312B0X, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat