3CB0K2 - Cold Shrink Breakout Kits 3C-Bok-2

3M

  • $355.90 (Each)
  • $355.90 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3CB0K2
Manufacturer
3M
Manufacturer's Part Number
3C-BOK-2
Description
Cold Shrink Breakout Kits 3C-Bok-2
3M™ 3C Bok Cold Shrink 3 Conductor Breakout Kit Allows You to Use 1 (Single) Conductor Accessories On 3 (Three) Conductor Cables. This Kit Offers Greater Flexibility For Medium Voltage Applications, Especially In Tight Spaces. It Facilitates Quick and Easy Installation Even In Confined Spaces Without The Use Of Special Tools.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051128606858 / 00051128606858
Weight per unit
3.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$355.90 (Each)
Resources
Images
 
 
3CB0K2 - Small Image
 
3CB0K2 - Large Image
Other Links
 
 
3CB0K2 - Other
 
3CB0K2 - Other
Attachments
 
 
3CB0K2 - Specification Sheet
Brochures
 
 
3CB0K2 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
COLD SHRINK BREAKOUT KITS 3C-BOK-2
Long Description
3M™ 3C BOK Cold Shrink 3 Conductor Breakout Kit allows you to use 1 (single) conductor accessories on 3 (three) conductor cables. This kit offers greater flexibility for medium voltage applications, especially in tight spaces. It facilitates quick and easy installation even in confined spaces without the use of special tools.
Product Type
3M™ Cold Shrink 3-Conductor Breakout Kits 3C-Bok Series
Features
3M™ 3C BOK Cold Shrink 3 Conductor Breakout Kit is compatible with conductor cables including 3 conductor type G cables, copper tape shield cables, armored cables and tray cables without armor. The kit contains 1 cold shrink silicone rubber breakout boot, 3 silicone rubber phase rejacketing sleeves, 1 large constant force spring, 1 long tail tinned copper ground braid with solder block, 3 Scotch® Mastic Strip 2230, 1 roll Scotch® Super 33+™ 3/4 in Vinyl Electrical Tape, 1 roll Scotch® Electrical Shielding
extra long description
3M 7010319924 3M™ Cold Shrink 3-Con
Manufacturer Information
Brand
3M
Manufacturers Part Number
3C-BOK-2
GTIN
00051128606858
UPC
051128606858
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
3.6
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat