5302 - Motor Lead Pigtail Splice 5302

3M

  • $96.98 (Each)
  • $96.98 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5302
Manufacturer
3M
Manufacturer's Part Number
5302
Description
Motor Lead Pigtail Splice 5302
3M™ Motor Lead Pigtail Splicing Kits 5300 Series Are Designed For Splicing Motor Lead Cables to Incoming Feeder Cables, Including The Accommodation Of Pigtail (Stub) Connections At 1000 Volts and Less. The Splice’S Main Component, The Slip-On Lug Cover, Is Made From Epdm Rubber. Mastic Strips Are Used For The Moisture Seal.These Kits Are Designed to Be Used With Copper Compression, One-Hole Lugs. After Being Crimped Onto The Cables, The Lugs Are Bolted Together In A Pigtail Configuration, Then Insulated An
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007122647 / 00054007122647
Weight per unit
0.647 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.98 (Each)
Resources
Images
 
 
5302 - Small Image
 
5302 - Large Image
Attachments
 
 
5302 - Specification Sheet
Other Links
 
 
5302 - Other
 
5302 - Other
 
5302 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
MOTOR LEAD PIGTAIL SPLICE 5302
Features
Every 3M Motor Lead Pigtail Splice Kit comes complete with tubes of silicone grease, mastic sealing strips and pigtail lug covers. The mastic strips contained in the kit allow you to seal moisture while the slip-on lug cover is made of a durable EPDM rubber that holds up under pressure. When lugs are crimped onto cables and bolted together in a pigtail configuration, this kit is then used to seal and insulate the lugs. This product is CSA Certified and RoHS 2011/65/EU Compliant?.
Product Type
3M™ Motor Lead Pigtail Splice Kits, 1-Hole Lug Connections 5
extra long description
3M 7000005806 3M™ Motor Lead Pigtai
Long Description
3M™ Motor Lead Pigtail Splicing Kits 5300 Series are designed for splicing motor lead cables to incoming feeder cables, including the accommodation of pigtail (stub) connections at 1000 volts and less. The splice’s main component, the slip-on lug cover, is made from EPDM rubber. Mastic strips are used for the moisture seal.These kits are designed to be used with copper compression, one-hole lugs. After being crimped onto the cables, the lugs are bolted together in a pigtail configuration, then insulated an
Special Features
Three splices
Manufacturer Information
Brand
3M
Manufacturers Part Number
5302
GTIN
00054007122647
UPC
054007122647
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Pigtail Splice
Packaging
Weight per each
0.647
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat