5303 - Motor Lead Pigtail Splice 5303

3M

  • $154.34 (Each)
  • $154.34 (Each)

In-Stock: 27 available at other locations ( find a store with stock)
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
5303
Manufacturer
3M
Manufacturer's Part Number
5303
Description
Motor Lead Pigtail Splice 5303
3M™ Motor Lead Pigtail Splicing Kits 5300 Series Are Designed For Splicing Motor Lead Cables to Incoming Feeder Cables, Including The Accommodation Of Pigtail (Stub) Connections At 1000 Volts and Less. The Splice’S Main Component, The Slip-On Lug Cover, Is Made From Epdm Rubber. Mastic Strips Are Used For The Moisture Seal.These Kits Are Designed to Be Used With Copper Compression, One-Hole Lugs. After Being Crimped Onto The Cables, The Lugs Are Bolted Together In A Pigtail Configuration, Then Insulated An
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007122654 / 00054007122654
Weight per unit
0.917 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.34 (Each)
Stock Availability
Springdale
0 (Find nearest stock)
All Stores
27
Resources
Attachments
 
 
5303 - Specification Sheet
Images
 
 
5303 - Small Image
 
5303 - Large Image
Other Links
 
 
5303 - Other
 
5303 - Other
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
MOTOR LEAD PIGTAIL SPLICE 5303
Extra Long Description
3M 7000005807 3M™ Motor Lead Pigtai
Features
The 3M Motor Lead Pigtail Splice Kit 5300 Series offers sturdy, EPDM rubber lug covers that easily slip onto cables. After crimping the lugs onto the cables, they are bolted together in a pigtail configuration, then insulated and sealed. This kit has everything you need to make 3 splices, including pigtail lug covers, mastic sealing strips and tubes of silicone grease. This product is CSA Certified and RoHS 2011/65/EU Compliant?.
Long Description
3M™ Motor Lead Pigtail Splicing Kits 5300 Series are designed for splicing motor lead cables to incoming feeder cables, including the accommodation of pigtail (stub) connections at 1000 volts and less. The splice’s main component, the slip-on lug cover, is made from EPDM rubber. Mastic strips are used for the moisture seal.These kits are designed to be used with copper compression, one-hole lugs. After being crimped onto the cables, the lugs are bolted together in a pigtail configuration, then insulated an
Product Type
3M™ Motor Lead Pigtail Splice Kits, 1-Hole Lug Connections 5
Manufacturer Information
Brand
3M Electrical Products
Manufacturers Part Number
5303
GTIN
00054007122654
UPC
054007122654
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
PIGTAIL
Packaging
Weight per each
0.917
Carton
1
Uses, Certifications, and Standards
Application
motor lead 2 AWG-250 kcmil
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 27

Location search:

Greater Springdale Area

Location Stock Available

M-Z

Location Stock Available
Pearsall
1 View Store

* All prices subject to change.

Begin Live Chat