5323 - Motor Lead Pigtail Splice 5323

3M

  • $690.27 (Each)
  • $690.27 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5323
Manufacturer
3M
Manufacturer's Part Number
5323
Description
Motor Lead Pigtail Splice 5323
3M™ 5300 Series Motor Lead Pigtail Splice Kit Contains 3 Each Of Pigtail Lug Covers, Cold Shrink Tubes, Silicone Grease Tubes, Solvent Cleaning Cloths, Splicing Tape 130C and More. This Shielded and Non Shielded Splice Kit Features A Slip On Splice Cover That Is Made Of A Durable Epdm Rubber While Mastic Strips Are Used For Moisture Seal Applications. It Includes High Dielectric Constant Stress Control For Reducing The Size and Electrical Stress. This Kit Is Perfect For Splicing Polyethylene/Cross Linked C
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007122739 / 00054007122739
Weight per unit
4.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$690.27 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
5323 - Small Image
 
5323 - Large Image
Other Links
 
 
5323 - Other
 
5323 - Other
 
5323 - Other
Attachments
 
 
5323 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
MOTOR LEAD PIGTAIL SPLICE 5323
Extra Long Description
3M 7000006043 3M™ Motor Lead Pigtai
Features
3M™ 5300 Series Motor Lead Pigtail Splice Kit contains 3 each of pigtail lug covers, cold shrink tubes, silicone grease tubes, solvent cleaning cloths, splicing tape 130C and more. This shielded and non shielded splice kit features a slip on splice cover that is made of a durable EPDM rubber while mastic strips are used for moisture seal applications. It includes high dielectric constant stress control for reducing the size and electrical stress. This kit is perfect for splicing polyethylene/cross linked c
Long Description
3M™ 5300 Series Motor Lead Pigtail Splice Kit contains 3 each of pigtail lug covers, cold shrink tubes, silicone grease tubes, solvent cleaning cloths, splicing tape 130C and more. This shielded and non shielded splice kit features a slip on splice cover that is made of a durable EPDM rubber while mastic strips are used for moisture seal applications. It includes high dielectric constant stress control for reducing the size and electrical stress. This kit is perfect for splicing polyethylene/cross linked c
Product Type
3M™ Motor Lead Pigtail Splice Kits 5321-5324
Manufacturer Information
Brand
3M Electrical Products
Manufacturers Part Number
5323
GTIN
00054007122739
UPC
054007122739
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Motor Lead Pigtail Splice
Packaging
Weight per each
4.8
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat