5384 - Motor Lead Pigtail or V-Stub Splice 5384

3M

  • $1016.62 (Each)
  • $1,016.62 (Each)

Availability: Currently Out Of Stock
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
5384
Manufacturer
3M
Manufacturer's Part Number
7000133146
Description
Motor Lead Pigtail or V-Stub Splice 5384
3M™ Motor Lead Pigtail Splicing Kits 5380 Series Are Designed For Splicing Motor Lead Cables to Incoming Feeder Cables. These Kits Are Removable and Reusable. These Kits Can Accommodate Pigtail (Stub) Connections, 5/8 KV Shielded and Non-Shielded Feeders. The Splice’S Main Component, The Slip-On Splice Cover, Is Made From Epdm Rubber. Mastic Is Used For The Moisture Seal On The Pigtail Kits. The Kits Utilize A High Dielectric Constant (K) Stress Control Termination For The Feeder Cable’S Electrical Stress
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
31270000 - Machine made parts
UPC/GTIN
051128559543 / 00051128559543
Weight per unit
5.357 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,016.62 (Each)
Resources
Images
 
 
5384 - Small Image
 
5384 - Large Image
Attachments
 
 
5384 - Specification Sheet
Other Links
 
 
5384 - Other
 
5384 - Other
 
5384 - Other
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
MOTOR LEAD PIGTAIL OR V-STUB SPLICE 5384
Product Type
3M™ Motor Lead Pigtail Splice Kits 5380 Series
extra long description
3M 7000133146 3M™ Motor Lead Pigtai
Long Description
3M™ Motor Lead Pigtail Splicing Kits 5380 Series are designed for splicing motor lead cables to incoming feeder cables. These kits are removable and reusable. These kits can accommodate pigtail (stub) connections, 5/8 kV shielded and non-shielded feeders. The splice’s main component, the slip-on splice cover, is made from EPDM rubber. Mastic is used for the moisture seal on the pigtail kits. The kits utilize a high dielectric constant (K) stress control termination for the feeder cable’s electrical stress
Manufacturer Information
Brand
3M
Manufacturers Part Number
5384
GTIN
00051128559543
UPC
051128559543
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
PIGTAIL
Packaging
Weight per each
5.357