5514A - Cold Shrink QS-Iii Splice Kit, 15KV

3M

  • $865.25 (Each)
  • $865.25 (Each)

In-Stock: 7 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5514A
Manufacturer
3M
Manufacturer's Part Number
5514A
Description
Cold Shrink QS-Iii Splice Kit, 15KV
The 3M™ Cold Shrink QS-Iii Shielded Cable Splices 5513A, 5514A, 5515A and 5516A Series Are 15 KV Class Inline Splices For Joining Tape Shield, Wire Shield, Unishield® or Longitudinally Corrugated (LC) Shielded Power Cables. It Is A Cold Shrink Design Sized to Fit Type MV-90 or Type MV-105 Cables With Copper, or Aluminum Conductor Sizes Ranging From 2 Awg-1000 Kcmil (35-500 MM²).
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
30000000 - Structures and Building and Construction and Manufacturing Components and Supplies
UPC/GTIN
054007441014 / 00054007441014
Weight per unit
8.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$865.25 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7
Resources
Images
 
 
5514A - Small Image
 
5514A - Large Image
Attachments
 
 
5514A - Specification Sheet
Other Links
 
 
5514A - Other
 
5514A - Other
 
5514A - Other
 
5514A - Other
Brochures
 
 
5514A - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
The cold shrink splice body is a one-piece molded design made of special formulated silicone rubbers, while the cold shrink jacketing is made of EPDM rubber for physical protection. Each splice manufactured is factory tested to provide reliability.The splices can be used with standard copper (Cu) or aluminum (Al/Cu) inline compression (crimp type) connectors, and can be used for size transitions within the listed kit size range. They are designed to exceed minimum industry test standards, and have a BIL ra
Description
COLD SHRINK QS-III SPLICE KIT, 15KV
Product Type
3M™ Cold Shrink QS-Iii Inline Shielded Cable Splice Kits 551
extra long description
3M 7000006177 3M™ Cold Shrink QS-II
Long Description
The 3M™ Cold Shrink QS-III Shielded Cable Splices 5513A, 5514A, 5515A and 5516A Series are 15 kV class inline splices for joining tape shield, wire shield, UniShield® or longitudinally corrugated (LC) shielded power cables. It is a cold shrink design sized to fit Type MV-90 or Type MV-105 cables with copper, or aluminum conductor sizes ranging from 2 AWG-1000 kcmil (35-500 mm²).
Manufacturer Information
Brand
3M
Manufacturers Part Number
5514A
GTIN
00054007441014
UPC
054007441014
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Inline
Packaging
Weight per each
8.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
7 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat