55513CAC - Cold Shrink/Armorcast, 3/C, 5KV & 8KV, 6-3/0 Awg

3M

  • $1592.18 (Each)
  • $1,592.18 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55513CAC
Manufacturer
3M
Manufacturer's Part Number
55513CAC
Description
Cold Shrink/Armorcast, 3/C, 5KV & 8KV, 6-3/0 Awg
3M™ Cold Shrink/Armorcast, Armored or Non-Armored Splice Kit 5551-3C-Ac Is For Splicing 3/C, 5/8 KV Shielded, Armored and Non-Armored Cables. Connectors Are Not Included. Kits Include Armorcast Structural Material to Reconstitute The Cable’S Armor. Meets The Requirements Of Ieee 404. Each Kit Makes One 3/C Splice. Note: Cable Sizes Shown Below Are For Standard Insulation Thickness. Final Determining Factor Is Cable Insulation O.D.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
31270000 - Machine made parts
UPC/GTIN
051128543177 / 00051128543177
Weight per unit
7.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,592.18 (Each)
Resources
Images
 
 
55513CAC - Small Image
 
55513CAC - Large Image
Attachments
 
 
55513CAC - Specification Sheet
Other Links
 
 
55513CAC - Other
 
55513CAC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
COLD SHRINK/ARMORCAST, 3/C, 5KV & 8KV, 6-3/0 AWG
Product Type
3M™ Cold Shrink Splice Kit 5551-3C-Ac
Features
3M™ 5551 3C AC Series Cold Shrink Resin Inline Splice Kit contains Armorcast™ structural material to reconstitute the cable's armor. This kit contains 6 copper tape strips, 3 Scotch® electrode wraps 13, 3 cold shrink insulators, 3 shielding braid sleeves, 6 small constant force springs, 2 large constant force springs and more. IEEE Approved.
extra long description
3M 7000006190 3M™ Cold Shrink Splic
Long Description
3M™ Cold Shrink/Armorcast, Armored or Non-Armored Splice Kit 5551-3C-AC is for splicing 3/C, 5/8 kV shielded, armored and non-armored cables. Connectors are not included. Kits include armorcast structural material to reconstitute the cable’s armor. Meets the requirements of IEEE 404. Each kit makes one 3/C splice. Note: Cable sizes shown below are for standard insulation thickness. Final determining factor is cable insulation O.D.
Manufacturer Information
Manufacturers Part Number
55513CAC
Brand
3M
GTIN
00051128543177
UPC
051128543177
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
7.7
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat