55513CAC - Cold Shrink/Armorcast, 3/C, 5KV & 8KV, 6-3/0 Awg

3M

  • $1592.18 (Each)
  • $1,592.18 (Each)
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
55513CAC
Manufacturer
3M
Manufacturer's Part Number
7000006190
Description
Cold Shrink/Armorcast, 3/C, 5KV & 8KV, 6-3/0 Awg
3M™ Cold Shrink/Armorcast, Armored or Non-Armored Splice Kit 5551-3C-Ac Is For Splicing 3/C, 5/8 KV Shielded, Armored and Non-Armored Cables. Connectors Are Not Included. Kits Include Armorcast Structural Material to Reconstitute The Cable’S Armor. Meets The Requirements Of Ieee 404. Each Kit Makes One 3/C Splice. Note: Cable Sizes Shown Below Are For Standard Insulation Thickness. Final Determining Factor Is Cable Insulation O.D.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
31270000 - Machine made parts
UPC/GTIN
051128543177 / 00051128543177
Weight per unit
7.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,592.18 (Each)
Resources
Attachments
 
 
55513CAC - Specification Sheet
Other Links
 
 
55513CAC - Other
 
55513CAC - Other
Images
 
 
55513CAC - Small Image
 
55513CAC - Large Image
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
COLD SHRINK/ARMORCAST, 3/C, 5KV & 8KV, 6-3/0 AWG
Product Type
3M™ Cold Shrink Splice Kit 5551-3C-Ac
Features
3M™ 5551 3C AC Series Cold Shrink Resin Inline Splice Kit contains Armorcast™ structural material to reconstitute the cable's armor. This kit contains 6 copper tape strips, 3 Scotch® electrode wraps 13, 3 cold shrink insulators, 3 shielding braid sleeves, 6 small constant force springs, 2 large constant force springs and more. IEEE Approved.
extra long description
3M 7000006190 3M™ Cold Shrink Splic
Long Description
3M™ Cold Shrink/Armorcast, Armored or Non-Armored Splice Kit 5551-3C-AC is for splicing 3/C, 5/8 kV shielded, armored and non-armored cables. Connectors are not included. Kits include armorcast structural material to reconstitute the cable’s armor. Meets the requirements of IEEE 404. Each kit makes one 3/C splice. Note: Cable sizes shown below are for standard insulation thickness. Final determining factor is cable insulation O.D.
Manufacturer Information
Manufacturers Part Number
5551-3C-AC
Brand
3M
GTIN
00051128543177
UPC
051128543177
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
7.7