567BIN - Scotchlok Electrical Idc, BR, 18-14awg

Scotchlok

  • $0.65 (Each)
  • $0.65 (Each)

  • $653.77 (Per 1,000)

In-Stock: 1,000 available locally (Ennis, TX) ( change location)
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
567BIN
Manufacturer
Scotchlok
Manufacturer's Part Number
567BIN
Description
Scotchlok Electrical Idc, BR, 18-14awg
Insulation Displacement Connector, Copper Conductor Material, Brown Insulation Color, 600 V, +221 °F Operating Temperature, 0.19 In (Run);0.145 In (Tap) Insulation Length, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
30000000 - Structures and Building and Construction and Manufacturing Components and Supplies
UPC/GTIN
054007148951 / 00054007148951
Weight per unit
7.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.65 (Each)
Carton
$0.65 (Each)
Standard Packaging
$653.77 (Per 1,000)
Stock Availability
Ennis
1,000 (Check another store)
DFW RDC
1,000
All Stores
2,000
Resources
Images
 
 
567BIN - Small Image
 
567BIN - Large Image
 
567BIN - Large Image
Other Links
 
 
567BIN - Other
 
567BIN - Other
Attachments
 
 
567BIN - Specification Sheet
Brochures
 
 
567BIN - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Insulation Displacement Connector
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Brown
Descriptions
Description
SCOTCHLOK ELECTRICAL IDC, BR, 18-14AWG
Extra Long Description
3M 7000005879 3M™ Scotchlok™ IDC C
Features
3M(TM) Scotchlok(TM) 567 IDC Run or Tap Connector electrically connects a tap wire to a run (through) wire while insulating the connection.The connector is polypropylene-insulated and self-stripping.It is 600V-rated for building wire and 1000V-rated for signs,fixtures and luminaires.3M(TM) Scotchlok(TM) 567 IDC Run or Tap Electrical Connector provides a dual-element connection.This connector is suitable for control circuit wiring,fixture wiring,appliance wiring,signal and PA systems and automotive/boat/RV
Long Description
Insulation Displacement Connector, Copper Conductor Material, Brown Insulation Color, 600 V, +221 °F Operating Temperature, 0.19 in (Run);0.145 in (Tap) Insulation Length, 0.01 lb
Product Type
Insulation Displacement Connector
Short Description
567-BIN Insulation Displacement Connector
Special Features
Material Flame Retardant Polypropylene
Additional Information
Insulation Length
0.19 in (Run);0.145 in (Tap)
Maximum Operating Temperature
+221 °F
Package Quantity
1000 Bin
Standards Met
UL;CSA;CE
Manufacturer Information
Brand
Scotchlok
Manufacturers Part Number
567BIN
Sub Brand
Scotchlok(TM)
GTIN
00054007148951
UPC
054007148951
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Insulation Displacement
Packaging
Weight
0.01 lb
Weight per each
7.1
Carton
1
Package
1000
Uses, Certifications, and Standards
Standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,000

Location search:

Greater DFW RDC Area

Location Stock Available
DFW RDC
1,000 View Store
Ennis
1,000 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 567BIN.
Jump To:

Similar Items

Similar items are close alternatives to 567BIN, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat