5733 - 3/C Armord Power Cable Low Voltage Splice 5733

3M

  • $406.91 (Each)
  • $406.91 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5733
Manufacturer
3M
Manufacturer's Part Number
7000031623
Description
3/C Armord Power Cable Low Voltage Splice 5733
These Kits Are Applicable For Indoor and Outdoor Installations, Including Direct Burial, Aerial and Submersible Applications. Each Kit Requires At Least 1 Roll Of 3M™ Armorcast Structural Material. For Use With 3/C or 4/C Armor Power Cable (Teck-90) Up to 1000 V.3M™ 3/C Armored Power Cable 5730 Series Accommodates A Full Range Of Cable Sizes From 14 Awg–750 Kcmil. The Overall Jacket Diameter Ranges From 0.62–4.00 (16–10• MM). Notes:• Connectors Are Not Included In The Kit. Use Only Csa Certified Compressio
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007431749 / 00054007431749
Weight per unit
5.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$406.91 (Each)
Resources
Attachments
 
 
5733 - Specification Sheet
Other Links
 
 
5733 - Other
 
5733 - Other
Images
 
 
5733 - Small Image
 
5733 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
3/C ARMORD POWER CABLE LOW VOLTAGE SPLICE 5733
Product Type
3M™ Cold Shrink Inline Splice Kits 5730 Series
extra long description
3M 7000031623 3M™ Cold Shrink Inlin
Long Description
These kits are applicable for indoor and outdoor installations, including direct burial, aerial and submersible applications. Each kit requires at least 1 roll of 3M™ Armorcast Structural Material. For use with 3/C or 4/C Armor Power Cable (Teck-90) up to 1000 V.3M™ 3/C Armored Power Cable 5730 Series accommodates a full range of cable sizes from 14 AWG–750 kcmil. The overall jacket diameter ranges from 0.62–4.00 (16–10• mm). Notes:• Connectors are not included in the kit. Use only CSA certified compressio
Manufacturer Information
Manufacturers Part Number
5733
Brand
3M
GTIN
00054007431749
UPC
054007431749
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Inline Splice
Packaging
Weight per each
5.7
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat