5734 - 3/C Armored Power Cable Low Voltage Splice 5734

3M

  • $638.97 (Each)
  • $638.97 (Each)
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
5734
Manufacturer
3M
Manufacturer's Part Number
5734
Description
3/C Armored Power Cable Low Voltage Splice 5734
These Kits Are Applicable For Indoor and Outdoor Installations, Including Direct Burial, Aerial and Submersible Applications. Each Kit Requires At Least 1 Roll Of 3M™ Armorcast Structural Material. For Use With 3/C or 4/C Armor Power Cable (Teck-90) Up to 1000 V.3M™ 3/C Armored Power Cable 5730 Series Accommodates A Full Range Of Cable Sizes From 14 Awg–750 Kcmil. The Overall Jacket Diameter Ranges From 0.62–4.00 (16–10• MM). Notes:• Connectors Are Not Included In The Kit. Use Only Csa Certified Compressio
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007431756 / 00054007431756
Weight per unit
5.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$638.97 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
5734 - Small Image
 
5734 - Large Image
Attachments
 
 
5734 - Specification Sheet
Other Links
 
 
5734 - Other
 
5734 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0