5743 - Cold Shrink Inline Splice 5743

3M

  • $420.69 (Each)
  • $420.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5743
Manufacturer
3M
Manufacturer's Part Number
5743KIT
Description
Cold Shrink Inline Splice 5743
The 3M™ Cold Shrink Splicing Products Are Designed Using The Proprietary Cold Shrink Delivery System Developed By 3M. Products Are Supplied Prestretched On A Removable Core For Efficiency and Ease Of Installation. 3M™ Cold Shrink Splices 5740 Series Are Used For Single Conductor, Non-Shielded 5/8 KV Cables.Each Kit Is A Cold Shrink Design and Contains Enough Material to Insulate Three Splices. Connectors Are Not Included and Must Be Ordered Separately.Note: Cable Sizes Shown Below Are For Standard Insulati
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007494935 / 00054007494935
Weight per unit
4.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$420.69 (Each)
Resources
Images
 
 
5743 - Large Image
 
5743 - Small Image
Attachments
 
 
5743 - Specification Sheet
Other Links
 
 
5743 - Other
 
5743 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
3M™ Cold Shrink Inline Splice Kits 5740 Series
extra long description
3M 7000140699 3M™ Cold Shrink Inlin
Description
COLD SHRINK INLINE SPLICE 5743
Long Description
The 3M™ Cold Shrink Splicing Products are designed using the proprietary cold shrink delivery system developed by 3M. Products are supplied prestretched on a removable core for efficiency and ease of installation. 3M™ Cold Shrink Splices 5740 Series are used for single conductor, non-shielded 5/8 kV cables.Each kit is a cold shrink design and contains enough material to insulate three splices. Connectors are not included and must be ordered separately.Note: Cable sizes shown below are for standard insulati
Manufacturer Information
Brand
3M
Manufacturers Part Number
5743KIT
GTIN
00054007494935
UPC
054007494935
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Inline Splice
Packaging
Weight per each
4.9
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat