5743 - Cold Shrink Inline Splice 5743

3M

  • $445.08 (Each)
  • $445.08 (Each)
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
5743
Manufacturer
3M
Manufacturer's Part Number
5743KIT
Description
Cold Shrink Inline Splice 5743
The 3M™ Cold Shrink Splicing Products Are Designed Using The Proprietary Cold Shrink Delivery System Developed By 3M. Products Are Supplied Prestretched On A Removable Core For Efficiency and Ease Of Installation. 3M™ Cold Shrink Splices 5740 Series Are Used For Single Conductor, Non-Shielded 5/8 KV Cables.Each Kit Is A Cold Shrink Design and Contains Enough Material to Insulate Three Splices. Connectors Are Not Included and Must Be Ordered Separately.Note: Cable Sizes Shown Below Are For Standard Insulati
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007494935 / 00054007494935
Weight per unit
4.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$445.08 (Each)
Resources
Images
 
 
5743 - Small Image
 
5743 - Large Image
Attachments
 
 
5743 - Specification Sheet
Other Links
 
 
5743 - Other
 
5743 - Other
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
3M™ Cold Shrink Inline Splice Kits 5740 Series
extra long description
3M 7000140699 3M™ Cold Shrink Inlin
Description
COLD SHRINK INLINE SPLICE 5743
Long Description
The 3M™ Cold Shrink Splicing Products are designed using the proprietary cold shrink delivery system developed by 3M. Products are supplied prestretched on a removable core for efficiency and ease of installation. 3M™ Cold Shrink Splices 5740 Series are used for single conductor, non-shielded 5/8 kV cables.Each kit is a cold shrink design and contains enough material to insulate three splices. Connectors are not included and must be ordered separately.Note: Cable sizes shown below are for standard insulati
Manufacturer Information
Brand
3M
Manufacturers Part Number
5743KIT
GTIN
00054007494935
UPC
054007494935
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Inline Splice
Packaging
Weight per each
4.9