5777AMT - Cold Shrink QS-Iii Splice Kits, 15KV, STD

3M

  • $3158.96 (Each)
  • $3,158.96 (Each)
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
5777AMT
Manufacturer
3M
Manufacturer's Part Number
7100006809
Description
Cold Shrink QS-Iii Splice Kits, 15KV, STD
3M™ Cold Shrink QS-Iii 3/C Armored or Non-Armored Cable Splices 5775A-MT, 5776A-MT and 5777A-MT Series Are Designed For Splicing 3-Conductor, Armored and Non-Armored, Shielded Power Cables. The Kits Are Rated For Use On 5/8 KV Cables With Conductor Sizes From 3/0 Awg-1000 Kcmil (95-500 MM²) or 15 KV Cables With Conductor Sizes From 2 Awg-750 Kcmil (35-325 MM²).
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
26121600 - Electrical cable and accessories
UPC/GTIN
054007442899 / 00054007442899
Weight per unit
30.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,158.96 (Each)
Resources
Attachments
 
 
5777AMT - Specification Sheet
Other Links
 
 
5777AMT - Other
 
5777AMT - Other
 
5777AMT - Other
 
5777AMT - Other
Brochures
 
 
5777AMT - Brochure
Images
 
 
5777AMT - Small Image
 
5777AMT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
3
Descriptions
Description
COLD SHRINK QS-III SPLICE KITS, 15KV, STD
Product Type
3M™ Cold Shrink QS-Iii 3/C Armored or Non-Armored Cable Spli
Features
The kits are designed to be used with 3M™ Scotchlok™ Connectors 10000 and 20000 Series or other UL listed inline compression connectors that fit within the dimension limits listed in the data sheet. Meets the requirements of IEEE-404.Kits include material necessary to make one 3/C splice. Connectors are not included and must be ordered separately. The completed splice is designed for use in cable trays, weather exposed or direct burial locations. The splice utilizes several technologies to accommodate the
extra long description
3M 7100006809 3M™ Cold Shrink QS-II
Long Description
3M™ Cold Shrink QS-III 3/C Armored or Non-Armored Cable Splices 5775A-MT, 5776A-MT and 5777A-MT Series are designed for splicing 3-conductor, armored and non-armored, shielded power cables. The kits are rated for use on 5/8 kV cables with conductor sizes from 3/0 AWG-1000 kcmil (95-500 mm²) or 15 kV cables with conductor sizes from 2 AWG-750 kcmil (35-325 mm²).
Manufacturer Information
Manufacturers Part Number
5777A-MT
Brand
3M
GTIN
00054007442899
UPC
054007442899
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Inline
Packaging
Weight per each
30.8