72N1 - Scotchcast Inline Splice Kit, 0-600V

Scotchcast

  • $89.12 (Each)
  • $89.12 (Each)

  • $891.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
72N1
Manufacturer
Scotchcast
Manufacturer's Part Number
72N1
Description
Scotchcast Inline Splice Kit, 0-600V
3M™ Scotchcast™ 72 N Series Inline Splice Kit Is A 1 KV Rated, Rigid Body Splice Designed to Join Signal and Control Cables. It Fits Shielded or Unshielded Constructions Of Plastic or Rubber Jacketed Cables. It Is Perfect For Inline Splicing Of Shielded or Unshielded Cables, Underground Systems, Joining Of Cable Reel Ends, Direct Burial Applications, Repair Of Cable Failures and Dig Ins.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
13111001 - Epoxy
UPC/GTIN
054007106234 / 00054007106234
Weight per unit
0.0654 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.12 (Each)
Standard Packaging
$891.20 (Per 10)
Resources
Attachments
 
 
72N1 - Specification Sheet
Other Links
 
 
72N1 - Other
 
72N1 - Other
Images
 
 
72N1 - Large Image
 
72N1 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SCOTCHCAST INLINE SPLICE KIT, 0-600V
Long Description
3M™ Scotchcast™ 72 N Series Inline Splice Kit is a 1 kV rated, rigid body splice designed to join signal and control cables. It fits shielded or unshielded constructions of plastic or rubber jacketed cables. It is perfect for inline splicing of shielded or unshielded cables, underground systems, joining of cable reel ends, direct burial applications, repair of cable failures and dig ins.
Product Type
3M™ Scotchcast™ Inline Splice Kits 72-N Series
extra long description
3M 7000005906 3M™ Scotchcast™ Inlin
Features
3M™ Scotchcast™ 72 N Series Inline Splice Kit helps in sealing collars or splice body ends, and the jumper wire with clips offers solderless shield continuity on shielded cables. RoHS 2011/65/EU Compliant?.
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
72N1
GTIN
00054007106234
UPC
054007106234
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Packaging
Weight per each
0.0654
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat