7622S2 - Cold Shrink Qtiii Term Kit 7622-S-2, 5-15KV

3M

  • $1050.19 (Each)
  • $1,050.19 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
7622S2
Manufacturer
3M
Manufacturer's Part Number
7622S2
Description
Cold Shrink Qtiii Term Kit 7622-S-2, 5-15KV
3M™ Cold Shrink QT Iii 7620 S, 7680 S & 7690 S Series Termination Kit Includes Three 1 Piece, 3 Phase, Skirted Terminations. It Ensures A Pliable, Tight Seal For Tape Shield, Wire Shield and Unishield® Power Cables. The Conjunction Of High Dielectric Constant Material and Silicone Rubber Insulation Allows The Termination to Withstand Voltages Of 5 to 35KV.
Slang Terms

Categories
Solderless Connectors - Splicing & Terminating Kits
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007421702 / 00054007421702
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,050.19 (Each)
Resources
Images
 
 
7622S2 - Small Image
 
7622S2 - Large Image
Attachments
 
 
7622S2 - Specification Sheet
Other Links
 
 
7622S2 - Other
 
7622S2 - Other
Descriptions
Description
COLD SHRINK QTIII TERM KIT 7622-S-2, 5-15KV
Product Type
3M™ Cold Shrink QT-Iii Termination Kit 7620-S, 7680-S & 7690
extra long description
3M 7100005956 3M™ Cold Shrink QT-II
Long Description
3M™ Cold Shrink QT III 7620 S, 7680 S & 7690 S Series Termination Kit includes three 1 piece, 3 phase, skirted terminations. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The conjunction of high dielectric constant material and silicone rubber insulation allows the termination to withstand voltages of 5 to 35kV.
Manufacturer Information
Brand
3M
Manufacturers Part Number
7622S2
GTIN
00054007421702
UPC
054007421702
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
QT-III
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
standard
IEEE
Application
Outdoor
You must have an account to view stock levels
There were no add-on items found for 7622S2.

* All prices subject to change.