7622T1103RJS - Cold Shrink Qtiii 3/C Term Kit, 5-15KV, .70-.92"

3M

  • $1951.30 (Each)
  • $1,951.30 (Each)

In-Stock: 10 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7622T1103RJS
Manufacturer
3M
Manufacturer's Part Number
7622T1103RJS
Description
Cold Shrink Qtiii 3/C Term Kit, 5-15KV, .70-.92"
3M™ Cold Shrink QT Iii 7600 T 3 RJS Series Termination Kit Includes A Non Skirted, 3 Phase Termination. It Ensures A Pliable, Tight Seal For Tape Shield, Wire Shield and Unishield® Power Cables. The Conjunction Of High Dielectric Constant Material and Sealing Compounds Allows The Termination to Withstand Voltages Of 5 to 35KV.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007047117 / 00054007047117
Weight per unit
4.356 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,951.30 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
10
Resources
Images
 
 
7622T1103RJS - Small Image
 
7622T1103RJS - Large Image
Attachments
 
 
7622T1103RJS - Specification Sheet
Other Links
 
 
7622T1103RJS - Other
 
7622T1103RJS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
COLD SHRINK QTIII 3/C TERM KIT, 5-15KV, .70-.92"
Product Type
3M™ Cold Shrink QT-Iii Termination Kit 7600-T-3-RJS Series F
extra long description
3M 7000132785 3M™ Cold Shrink QT-II
Long Description
3M™ Cold Shrink QT III 7600 T 3 RJS Series Termination Kit includes a non skirted, 3 phase termination. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The conjunction of high dielectric constant material and sealing compounds allows the termination to withstand voltages of 5 to 35kV.
Manufacturer Information
Brand
3M
Manufacturers Part Number
7622T1103RJS
GTIN
00054007047117
UPC
054007047117
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
QT-III
Packaging
Weight per each
4.356
Carton
1
Uses, Certifications, and Standards
standard
AEIC; IEC; JIS
Application
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
10 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat